Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-42-0500 Jigsaw Blade Pk5 | AH2QMQ 2Y033

MILWAUKEE 48-42-0500 Jigsaw Blade Pk5

Item: AH2QMQ Model: 48-42-0500Cross Ref: 2Y033
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJigsaw Blade
Length4"
MaterialBimetal
Teeth Per Inch6
Width0.281"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.25
Ship length (cm)14.22
Ship width (cm)3.3
Country of OriginCH

Product Variants

ProductModelTeeth Per InchConstructionPkg. Qty.Price
MILWAUKEE 48-42-0101 Jigsaw Blade Pk5 | AH2QMM 2Y025 48-42-010114High Speed Steel5€10.36
MILWAUKEE 48-42-0120 Jigsaw Blade 18 TPI 2-3/4 Inch Length Pk5 | AH2QMN 2Y026 48-42-012018High Speed Steel5€10.69
MILWAUKEE 48-42-0140 Jigsaw Blade Pk5 | AH2QMP 2Y027 48-42-014024High Speed Steel5€11.43
MILWAUKEE 48-42-2160 Jigsaw Blade Pk5 | AH2QMT 2Y068 48-42-216024-5€14.37
MILWAUKEE 48-42-2190 Jigsaw Blade Pk5 | AH2QMU 2Y071 48-42-219014-5€14.93
MILWAUKEE 48-42-2300 Jigsaw Blade Pk5 | AH2QMV 2Y072 48-42-23006-5€16.20
MILWAUKEE 48-42-2310 Jigsaw Blade Pk5 | AH2QMW 2Y077 48-42-231010-5€15.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-42-0500 Jigsaw Blade Pk5
€13.70 /unit