Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4918 Screwdriving Bit 2 Inch 1Pc 1/4 Inch Hex | AG9EEN 19RK15

MILWAUKEE 48-32-4918 Screwdriving Bit 2 Inch 1Pc 1/4 Inch Hex

Item: AG9EEN Model: 48-32-4918Cross Ref: 19RK15
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Application MethodImpact
Bit StyleSlotted
FinishBlack Phosphate
Overall Length2"
Sae Or MetricSAE

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)12.07
Ship length (cm)4.76
Ship width (cm)0.73
Country of OriginCN

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex
    • Single End/Double End : Single End
    • Impact Rated : Yes

Product Variants

ProductModelOverall LengthBit StyleSae Or MetricApplication MethodPoint SizePkg. Qty.Price
MILWAUKEE 48-32-4416 Screwdriving Bits 1 Inch 2Pc 1/4 Inch Hex PK2 | AG9EEH 19RK09 48-32-44161"SlottedSAEImpact-2€4.71
MILWAUKEE 48-32-4916 Screwdriving Bit 2 Inch 1Pc 1/4 Inch Hex | AG9EEJ 19RK10 48-32-49162"SlottedSAEImpact-1€4.38
MILWAUKEE 48-32-4417 Screwdriving Bits 1 Inch 2Pc 1/4 Inch Hex PK2 | AG9EEK 19RK11 48-32-44171"SlottedSAEImpact-2€5.34
MILWAUKEE 48-32-4919 Power Bit 1/4 x 2 Inch 3/16 Inch Point | AG9EEL 19RK12 48-32-49192"SlottedSAEImpact0.188"1€4.61
MILWAUKEE 48-32-4418 Screwdriving Bits 1 Inch 2Pc 1/4 Inch Hex PK2 | AG9EEM 19RK13 48-32-44181"SlottedSAEImpact-2€5.34
MILWAUKEE 48-32-4119 Insert Bit 1/4 x 1 Inch 10-12 Point PK25 | AH3QKX 33GM70 48-32-41191"SlottedSAEImpact-25€24.96
MILWAUKEE 48-32-4157 Power Bit 1/4 x 2 Inch 6-8 Point PK25 | AH3QLU 33GM90 48-32-41572"SlottedSAEImpact-25€59.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4918 Screwdriving Bit 2 Inch 1Pc 1/4 Inch Hex
€4.43 /unit