Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4684 T20 Driver Bits, T20 Fastening Tool Tip Size, 2 Inch Overall Bit Length | CV2PFE

MILWAUKEE 48-32-4684 T20 Driver Bits, T20 Fastening Tool Tip Size, 2 Inch Overall Bit Length

Item: CV2PFE Model: 48-32-4684Cross Ref: 60HU45
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
ApplicationImpact
Bit StyleTorx
End TypeSingle End
Fastening Tool MaterialAlloy Steel
FinishUnfinished
Hex Shank Size1/4"
Impact RatedYes
Includes(5) 2" Power Bit T20
Overall Bit Length2"
Sae Or MetricSAE
Shank TypeHex

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall Bit LengthApplicationBit StyleHex Shank SizeEnd TypeFastening Tool MaterialSae Or MetricFinishPkg. Qty.Price
MILWAUKEE 48-32-4614 T20 Driver Bits, T20 Fastening Tool Tip Size, 1 Inch Overall Bit Length | CV2PFD 48-32-46141"ImpactTorx1/4"Single EndAlloy SteelSAEUnfinished1€6.76
MILWAUKEE 48-32-4578 T20 Driver Bits, T20 Fastening Tool Tip Size, 3 1/2 Inch Overall Bit Length, Hex Shank | CV2PFF 48-32-45783 1/2"ImpactTorx1/4"Single EndAlloy SteelSAEUnfinished1€18.60
MILWAUKEE 48-32-4245 T20 Driver Bits, T20 Fastening Tool Tip Size, 6 Inch Overall Bit Length, Hex Shank, 10 PK | CV2PFG 48-32-42456"ImpactTorx1/4"Single EndAlloy SteelSAEUnfinished10€62.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4684 T20 Driver Bits, T20 Fastening Tool Tip Size, 2 Inch Overall Bit Length
€13.20 /unit