Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4617 Insert Bit Set, Insert Bit Set, 1/4 Inch Heightex Shank Size, Steel, 8 PK | CU4WTW

MILWAUKEE 48-32-4617 Insert Bit Set, Insert Bit Set, 1/4 Inch Heightex Shank Size, Steel, 8 PK

Item: CU4WTW Model: 48-32-4617Cross Ref: 52WT06
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit Set
ApplicationImpact
Bit Length1"
Fastening Tool MaterialSteel
Hex Shank Size1/4"
Impact RatedYes
Includes(8) 1 In Hex Insert Bits: 2.5Mm, 3Mm, 4Mm, 5Mm, 6Mm, 8Mm, 10Mm, 12Mm
Application - ToolsImpact

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationHex Shank SizeFastening Tool MaterialImpact RatedBit LengthPkg. Qty.Price
MILWAUKEE 48-32-4615 Insert Bit Set, Screwdriver Bit Set, 7 No. of Pieces, 1 Inch Heightex Shank Size, Steel | CU4WTX 48-32-4615Power1"SteelYes-1€7.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4617 Insert Bit Set, Insert Bit Set, 1/4 Inch Heightex Shank Size, Steel, 8 PK
€8.72 /pack