Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4607 Insert Bit #2 Square 1 Inch Length - Pack Of 10 | AE3MMA 5EAY3

MILWAUKEE 48-32-4607 Insert Bit #2 Square 1 Inch Length - Pack Of 10

Item: AE3MMA Model: 48-32-4607Cross Ref: 5EAY3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Bit StyleSquare Recess
Length1"
MaterialSteel
Point Size#2
Shank Size1/4"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)6.86
Ship width (cm)5.08
HS code8207906000
Country of OriginCN

Product Variants

ProductModelBit StylePkg. Qty.Price
MILWAUKEE 48-32-4605 Insert Bit #2 Square 1 Inch Length - Pack Of 5 | AE3MLZ 5EAY2 48-32-4605Square Recess5€7.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4607 Insert Bit #2 Square 1 Inch Length - Pack Of 10
€13.75 /pack