Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4395 Power Bit 1/4 x 3-1/2 Inch T20 Point PK25 | AH3QML 33GN07

MILWAUKEE 48-32-4395 Power Bit 1/4 x 3-1/2 Inch T20 Point PK25

Item: AH3QML Model: 48-32-4395Cross Ref: 33GN07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Application MethodImpact
FinishBlack Phosphate
Overall Length3 1/2"
Sae Or MetricSAE

Shipping Info:

Ship weight (kg) 0.3757
Ship height (cm)11.43
Ship length (cm)9.5
Ship width (cm)1.27
Country of OriginCN

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex
    • Single End/Double End : Single End
    • Impact Rated : Yes

Product Variants

ProductModelOverall LengthSae Or MetricApplication MethodPkg. Qty.Price
MILWAUKEE 48-32-4414 Screwdriving Bits 1 Inch 2Pc 1/4 Inch Hex PK2 | AG9EEB 19RJ99 48-32-44141"SAEImpact2€4.62
MILWAUKEE 48-32-4914 Power Bit 1/4 x 2 Inch T30 Point PK2 | AG9EEF 19RK05 48-32-49142"SAEImpact2€8.56
MILWAUKEE 48-32-4561 Power Bit 1/4 x 3-1/2 Inch T25 Point | AG9EEG 19RK06 48-32-45613 1/2"SAEImpact1€4.93
MILWAUKEE 48-32-4134 Insert Bit 1/4 x 1 Inch Thick15 Point PK25 | AH3QLC 33GM75 48-32-41341"SAEImpact25€26.10
MILWAUKEE 48-32-4135 Insert Bit 1/4 x 1 Inch T20 Point PK25 | AH3QLD 33GM76 48-32-41351"SAEImpact25€28.91
MILWAUKEE 48-32-4136 Insert Bit 1/4 x 1 Inch T25 Point PK25 | AH3QLE 33GM77 48-32-41361"SAEImpact25€24.99
MILWAUKEE 48-32-4184 Power Bit 1/4 x 2 Inch T20 Point PK25 | AH3QLL 33GM83 48-32-41842"SAEImpact25€61.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4395 Power Bit 1/4 x 3-1/2 Inch T20 Point PK25
€104.00 /unit