Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4196 Power Bit 1/4 x 3-1/2 Inch #3 Point PK25 | AH3QMJ 33GN05

MILWAUKEE 48-32-4196 Power Bit 1/4 x 3-1/2 Inch #3 Point PK25

Item: AH3QMJ Model: 48-32-4196Cross Ref: 33GN05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Application MethodImpact
Bit StyleSquare Recess
FinishBlack Phosphate
Overall Length3 1/2"
Point Size#3
Sae Or MetricSAE

Shipping Info:

Ship weight (kg) 0.3938
Ship height (cm)11.43
Ship length (cm)9.5
Ship width (cm)1.27
Country of OriginCN

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex
    • Single End/Double End : Single End
    • Impact Rated : Yes

Product Variants

ProductModelOverall LengthPoint SizeBit StyleSae Or MetricApplication MethodPkg. Qty.Price
MILWAUKEE 48-32-4910 Power Bit 1/4 x 2 Inch #3 Point PK2 | AG9EEE 19RK04 48-32-49102"#3Square RecessSAEImpact2€7.93
MILWAUKEE 48-32-4122 Insert Bit 1/4 x 1 Inch #2 Point PK25 | AH3QKR 33GM65 48-32-41221"#2Square RecessSAEImpact25€26.10
MILWAUKEE 48-32-4161 Insert Bit 1/4 x 1 Inch #1 Point PK25 | AH3QKT 33GM66 48-32-41611"#1Square RecessSAEImpact25€27.05
MILWAUKEE 48-32-4172 Power Bit 1/4 x 2 Inch #2 Point PK25 | AH3QLK 33GM82 48-32-41722"#2Square RecessSAEImpact25€65.13
MILWAUKEE 48-32-4173 Power Bit 1/4 x 2 Inch #3 Point PK25 | AH3QLY 33GM94 48-32-41732"#3Square RecessSAEImpact25€60.58
MILWAUKEE 48-32-4195 Power Bit 1/4 x 3-1/2 Inch #2 Point PK25 | AH3QMF 33GN02 48-32-41953 1/2"#2Square RecessSAEImpact1-
RFQ
MILWAUKEE 48-32-4215 Power Bit 1/4 x 6 Inch #2 Point PK10 | AH3QMT 33GN13 48-32-42156"#2Square RecessSAEImpact10€62.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4196 Power Bit 1/4 x 3-1/2 Inch #3 Point PK25
€98.94 /pack