Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4191 Power Bit 1/4 x 3-1/2 Inch #2 Point PK25 | AH3QME 33GN01

MILWAUKEE 48-32-4191 Power Bit 1/4 x 3-1/2 Inch #2 Point PK25

Item: AH3QME Model: 48-32-4191Cross Ref: 33GN01
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Application MethodImpact
Bit StylePhillips
FinishBlack Phosphate
Overall Length3 1/2"
Point Size#2
Sae Or MetricSAE

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)11.43
Ship length (cm)9.5
Ship width (cm)1.27
Country of OriginCN

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex
    • Single End/Double End : Single End
    • Impact Rated : Yes

Product Variants

ProductModelOverall LengthPoint SizeBit StyleSae Or MetricApplication MethodPkg. Qty.Price
MILWAUKEE 48-32-4113 Insert Bit 1/4 x 1 Inch #3 Point PK25 | AH3QKW 33GM69 48-32-41131"#3PhillipsSAEImpact25€26.10
MILWAUKEE 48-32-4280 Insert Bit 1/4 x 1 Inch #1 Point PK250 | AH3QLF 33GM78 48-32-42801"#1PhillipsSAEImpact250€226.35
MILWAUKEE 48-32-4282 Insert Bit 1/4 x 1 Inch #3 Point PK250 | AH3QLH 33GM80 48-32-42821"#3PhillipsSAEImpact250€216.92
MILWAUKEE 48-32-4162 Power Bit 1/4 x 2 Inch #2 Point PK25 | AH3QLJ 33GM81 48-32-41622"#2PhillipsSAEImpact25€57.62
MILWAUKEE 48-32-4163 Power Bit 1/4 x 2 Inch #3 Point PK25 | AH3QLQ 33GM87 48-32-41632"#3PhillipsSAEImpact25€56.10
MILWAUKEE 48-32-4262 Power Bit 1/4 x 2 Inch #2 Point PK250 | AH3QMC 33GM98 48-32-42622"#2PhillipsSAEImpact250€518.19
MILWAUKEE 48-32-4192 Power Bit 1/4 x 3-1/2 Inch #3 Point PK25 | AH3QMG 33GN03 48-32-41923 1/2"#3PhillipsSAEImpact25€103.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4191 Power Bit 1/4 x 3-1/2 Inch #2 Point PK25
€103.34 /pack