Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-25-5235 2 3 Blade Replacement Kit | AC3QAV 2VFZ4

MILWAUKEE 48-25-5235 2 3 Blade Replacement Kit

Item: AC3QAV Model: 48-25-5235Cross Ref: 2VFZ4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item2" 3 Blade Replacement Kit
Bit Dia.2"
MaterialSteel
Number Of Pieces7
Material - MachiningHardened Steel
Storage Case IncludedYes

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.06
Ship length (cm)19.56
Ship width (cm)9.4
HS code8208906000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-25-5235 2 3 Blade Replacement Kit
€32.76 /unit