Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-25-1252 Self Feed Drill Bit 1 1/4 Inch 7/16 Arbor | AE2LZY 4YE32

MILWAUKEE 48-25-1252 Self Feed Drill Bit 1 1/4 Inch 7/16 Arbor

Item: AE2LZY Model: 48-25-1252Cross Ref: 4YE32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Feed Drill Bit
Bit Dia.1 1/4"
MaterialHeat Treated Alloy Steel
Overall Length6"
Cutting DirectionRight Hand
Drill Bit GroupingIndividual
Drill Bit Size1 1/4"
For Tool TypeRotary Drills
Material - MachiningHigh Speed Steel
Maximum Drilling Depth6"
Measurement SystemFractional Inch
Primary Material ApplicationWood
Removable Feed ScrewYes
Shank Hex Size7/16"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)16.76
Ship length (cm)16.76
Ship width (cm)10.16
HS code8207502055
Country of OriginCN

Product Variants

ProductModelBit Dia.Overall LengthMaterialFor Standard Pipe Sz.Price
MILWAUKEE 48-25-1002 Self Feed Bit Diameter 1 Shank 1/2 | AA8WAN 1AKB4 48-25-10021"6"Heat Treated Alloy Steel0.5"€48.77
MILWAUKEE 48-25-2002 Self Feed Drill Bit Diameter 2 Hex 7/16 | AA8WAP 1AKB5 48-25-20022"6"Heat Treated Alloy Steel-€52.84
MILWAUKEE 48-25-5125 Self Feed Drill Bit Diameter 1 1/2 7/16 Hex | AC3QAN 2VFY7 48-25-51251 1/2"5"Steel-€61.17
MILWAUKEE 48-25-5135 Self Feed Drill Bit Diameter 2 7/16 Hex | AC3QAP 2VFY8 48-25-51352"5"Steel-€68.75
MILWAUKEE 48-25-5140 Self Feed Drill Bit Diameter 2 1/8 /16 Hex | AC3QAQ 2VFY9 48-25-51402.125"5"Steel-€66.04
MILWAUKEE 48-25-2122 Self Feed Drill Bit Diameter 2 1/8 Hex 7/16 | AD3BVB 3XU97 48-25-21222.125"4 1/2"Heat Treated Alloy Steel-€61.88
MILWAUKEE 48-25-2252 Self Feed Drill Bit Diameter 2 1/4 Hex 7/16 | AD6ZMB 4CU99 48-25-22522 1/4"6"Heat Treated Alloy Steel-€68.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-25-1252 Self Feed Drill Bit 1 1/4 Inch 7/16 Arbor
€47.90 /unit