Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-9716 Tape Measure, 16 ft Blade Length, 1 5/16 Inch Blade Width, in/ft, Closed, ABS Plastic | CT3PPG

MILWAUKEE 48-22-9716 Tape Measure, 16 ft Blade Length, 1 5/16 Inch Blade Width, in/ft, Closed, ABS Plastic

Item: CT3PPG Model: 48-22-9716Cross Ref: 55ED65
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipYes
Blade CoatingNylon
Blade ColorYellow
Blade Length16 ft.
Blade MaterialSteel
Blade Width1.312"
Case MaterialABS
Case TypeClosed
FeaturesStud(TM) Markings
Graduation TypeIn., ft.
Lock TypeSlide
Measurement TypeSAE
Rewind TypeAutomatic
Standout14 ft.
Stud MarkingsYes
Tip Style3-Rivet Hook
Accuracy+/-1/16"
Blade Length (metric & Sae)16 ft.
Blade Return TypeAutomatic
Blade TypeDouble-Sided
Case ColorBlack, Red
Case Depth2 1/4"
Case Height3"
Case Length3 3/8"
Graduation ColorBlack
Graduation Marks (top)1/16"
Graduation UnitsFeet, Inches
Hook Construction3-Rivet
Numeric MarksInches
OrientationHorizontal
Specialized ScalesArchitect's Scale, Stud Markings
Standout Length14 ft.
System Of MeasurementImperial
Zero Point LocationHook End

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeBlade WidthLock TypeTip StyleBlade LengthBlade ColorStandoutGraduation TypePrice
MILWAUKEE 48-22-0316 Tape Measure, 16 Feet SAE, Steel, Black/Red | CE9DWX 55ED71 48-22-0316SAE1"Slide-16 ft.Yellow12 ft.In., ft.€32.10
MILWAUKEE 48-22-6626 Sae/Metric Tape Measure, 8 Ft., 26 Ft. Length, Steel, Black, Red | CH6JZG 53KA34 48-22-6626Metric, SAE25 mmSlide-8 ft., 26 ft.Yellow13 ft.Inch, Feet, mm, cm, m€27.46
MILWAUKEE 48-22-6630 Sae Tape Measure, 30 Ft. Length, Steel, Black, Red | CH6JZH 53KA32 48-22-6630SAE25 mmSlide-30 ft.Yellow11 ft.Inch, Feet, Fraction€35.75
MILWAUKEE 48-22-0216, 48-22-1500 Tape Measure, 2 Total Pcs, Cutting Tools/Measuring and Testing Tools, SAE | CP4LWT 48-22-0216, 48-22-1500SAE-------€48.06
MILWAUKEE 48-22-0225, 48-22-1500 Tape Measure, 2 Total Pcs, Cutting Tools/Measuring and Testing Tools, SAE, 1 Cutting Tools | CP4LWU 48-22-0225, 48-22-1500SAE-------€52.73
MILWAUKEE 48-22-0225M, 48-22-1500 Tape Measure, 2 Total Pcs, Cutting Tools/Measuring and Testing Tools, SAE, 1 Cutting Tools | CP4LWV 48-22-0225M, 48-22-1500SAE-------€60.65
MILWAUKEE 48-22-0216M, 48-22-1500 Tape Measure, 2 Total Pcs, Cutting Tools/Measuring and Testing Tools, SAE, 1 Cutting Tools | CP4LWW 48-22-0216M, 48-22-1500SAE-------€51.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9716 Tape Measure, 16 ft Blade Length, 1 5/16 Inch Blade Width, in/ft, Closed, ABS Plastic