Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-9551 Spark Plug Socket, 3/8 Inch Drive Size, 5/8 Inch Socket Size, 6-Point | CT3PGW

MILWAUKEE 48-22-9551 Spark Plug Socket, 3/8 Inch Drive Size, 5/8 Inch Size, 6-Point

Item: CT3PGW Model: 48-22-9551Cross Ref: 801CF8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpark Plug Socket
Bolt Clearance8.4 mm
Drive Size3/8"
Drive TypeHand
FinishChrome
Impact RatedNo
InsulatedNo
MaterialChrome Vanadium Steel
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Overall Length2 17/25"
Socket DepthDeep
Socket ShapeSix Point
Socket Size5/8"
Tether CapableNo
Wall Thickness3.047 mm
StandardsASME B107.17, ASME B107.34, ASME B107.4, ASTM B117, ASTM B571, ASTM D968-05
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeSocket SizeWall ThicknessDrive SizeSocket DepthMaterialFinishOverall LengthPrice
MILWAUKEE 48-22-9553 Spark Plug Socket, 3/8 Inch Drive Size, 13/16 Inch Socket Size, 6-Point | CT3PGQ 48-22-9553SAE0.812"3.656 mm3/8"DeepChrome Vanadium SteelChrome2 17/25"€25.10
MILWAUKEE 48-22-9554 Spark Plug Socket, 3/8 Inch Drive Size, 13/16 Inch Socket Size, 6-Point | CT3PGR 48-22-9554SAE0.812"3.656 mm3/8"DeepChrome Vanadium SteelChrome2 17/25"€31.81
MILWAUKEE 48-22-9555 Spark Plug Socket, 3/8 Inch Drive Size, 14 mm Socket Size, 6-Point | CT3PGT 48-22-9555Metric14 mm3.047 mm3/8"DeepChrome Vanadium SteelChrome2 17/25"€19.28
MILWAUKEE 48-22-9556 Spark Plug Socket, 3/8 Inch Drive Size, 18 mm Socket Size, 6-Point | CT3PGU 48-22-9556Metric18 mm3.344 mm3/8"DeepChrome Vanadium SteelChrome2 17/25"€25.10
MILWAUKEE 48-22-9550 Spark Plug Socket, 3/8 Inch Drive Size, 9/16 Inch Socket Size, 6-Point | CT3PGV 48-22-9550SAE0.562"3.047 mm3/8"DeepChrome Vanadium SteelChrome2 17/25"€19.55
MILWAUKEE 48-22-9552 Spark Plug Socket, 3/8 Inch Drive Size, 5/8 Inch Socket Size, 6-Point | CT3PGX 48-22-9552SAE5/8"3.047 mm3/8"DeepChrome Vanadium SteelChrome2 17/25"€28.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9551 Spark Plug Socket, 3/8 Inch Drive Size, 5/8 Inch Size, 6-Point
€22.47 /unit