Item | Socket Wrench Set |
Container Dimension | 8 3/4" x 9 1/2" x 1 3/4" |
Container Features | Dust Resistant |
Container Type | Plastic Case |
Corrosion Resistance | Yes |
Deep Socket Size | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Drive Size | 1/4" |
Drive Tools Included | 6" Pear Head Ratchet |
Drive Type | Hand |
Finish | Chrome |
Flex Range Of Motion | 4° |
Head Shape | Pear |
Head Type | Standard |
Impact Rated | No |
Includes | 3" Extension, 6" Extension |
Includes Deep Sockets | Yes |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | Yes |
Insulated | No |
Locking | No |
Material | Alloy Steel |
Measurement Type | Metric |
Min. Arc Swing | 4° |
Non-sparking | No |
Number Of Geared Teeth | 90 |
Overall Length | 8 3/4" |
Reversible | Yes |
Socket Shape | 6-Point |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Socket Size Range | 5 mm to 15 mm |
Sockets Included | (12) Deep 6 Point, (12) Standard 6 Point |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Style/size | Standard 6-point: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Tether Ready Drive Tools | Not Tether Capable |
Container Lxwxh | 8 3/4" x 9 1/2" x 1 3/4" |
Corrosion Resistant | Yes |
Deep Socket Style/size | Deep 6-Point: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Flex Socket Count/style | None |
Minimum Arc Swing | 4° |
Number Of Pieces | 28 |
Reversing | Yes |
Tether Ready Sockets | Not Tether Capable |