Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-9034 Pry Bar, Claw End, 12 Inch Length, 2 3/4 Inch Bar Width, 1 3/4 Inch End Width | CT3NCW

MILWAUKEE 48-22-9034 Pry Bar, Claw End, 12 Inch Length, 2 3/4 Inch Bar Width, 1 3/4 Inch End Width

Item: CT3NCW Model: 48-22-9034Cross Ref: 802G84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPry Bar
Bar Width2 3/4"
End Angle StyleOffsetl Shape
End StyleClaw
End Width1 3/4"
FeaturesBeveLED Edge Claws For Wedging, Claws Stay Sharp For Access To Tight Spaces, Forged From Steel For Heavy-Duty Use, High Leverage Head For Prying, Optimized BeveLED Slots For Pulling Nails, Shockshield Vibration-Reducing Grip
Number Of Nail Slots2
Overall Length12"

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd StyleOverall LengthBar WidthEnd WidthEnd Angle StyleNumber Of Nail SlotsNon-sparkingInsulatedPrice
MILWAUKEE 48-22-2859 Demolition Driver, Chisel End, 11 Inch Overall Lg, 1/2 Inch Bar Width, 1/2 Inch End Width | CT3NCQ 48-22-2859Chisel11"1/2"1/2"Straight-YesNo€30.99
MILWAUKEE 48-22-9033 Molding Puller, Claw End, 10 Inch Overall Length, 3 Inch Bar Width, 2 Inch End Width | CT3NCR 48-22-9033Claw10"3"2"Straightl Shape2--€29.04
MILWAUKEE 48-22-9031 Nail Puller, Claw End, 10 Inch Overall Length, 2 1/2 Inch Bar Width, 1 Inch End Width | CT3NCT 48-22-9031Claw10"2 1/2"1"Straightl Shape2--€29.12
MILWAUKEE 48-22-9032 Nail Puller, Claw End, 12 Inch Overall Length, 2 9/10 Inch Bar Width, 1 Inch End Width | CT3NCU 48-22-9032Claw12"2.9"1"Straightl Shape2--€32.47
MILWAUKEE 48-22-9030 Nail Puller, Claw End, 9 Inch Overall Length, 2 Inch Bar Width, 1 Inch End Width | CT3NCV 48-22-9030Claw9"2"1"Straightl Shape2--€22.41
MILWAUKEE 48-22-9035 Pry Bar, Claw End, 15 Inch Length, 2 3/4 Inch Bar Width, 1 3/4 Inch End Width | CT3NCX 48-22-9035Claw15"2 3/4"1 3/4"Offsetl Shape2--€24.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9034 Pry Bar, Claw End, 12 Inch Length, 2 3/4 Inch Bar Width, 1 3/4 Inch End Width
€19.92 /unit