Item | Socket Wrench Set |
Container Dimension | 13.5" x 15.067" x 2.25" |
Container Features | Dust Resistant |
Container Type | Plastic Case |
Corrosion Resistance | Yes |
Deep Socket Size | 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 10 mm |
Drive Size | 1/2" |
Drive Tools Included | 11 1/4" Pear Head Ratchet |
Drive Type | Hand |
Finish | Chrome |
Flex Range Of Motion | 4° |
Head Shape | Pear |
Head Type | Standard |
Impact Rated | No |
Includes Deep Sockets | Yes |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | Yes |
Insulated | No |
Locking | No |
Material | Alloy Steel |
Measurement Type | Metric, SAE |
Min. Arc Swing | 4° |
Non-sparking | No |
Number Of Geared Teeth | 90 |
Overall Length | 13 1/2" |
Reversible | Yes |
Socket Shape | 6-Point |
Socket Size | 1", 1 1/16", 1 1/8", 1/2", 10 mm, 11 mm, 11/16", 12 mm, 13 mm, 13/16", 14 mm, 15 mm, 15/16", 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4", 5/8", 7/8", 9/16" |
Socket Size Range | 1/2" to 1 1/8", 10 mm to 24 mm |
Socket Style | Deep Six Point |
Sockets Included | (18) Deep 6 Point, (26) Standard 6 Point |
Standard Socket Size | 1", 1 1/16", 1 1/8", 1/2", 10 mm, 11 mm, 11/16", 12 mm, 13 mm, 13/16", 14 mm, 15 mm, 15/16", 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4", 5/8", 7/8", 9/16" |
Standard Socket Style/size | Standard 6-Point: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Tether Ready Drive Tools | Not Tether Capable |
Container Lxwxh | 13.5" x 15.067" x 2.25" |
Corrosion Resistant | Yes |
Deep Socket Style/size | Deep 6-Point: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 10 mm |
Flex Socket Count/style | None |
Minimum Arc Swing | 4° |
Number Of Pieces | 47 |
Reversing | Yes |
Tether Ready Sockets | Not Tether Capable |