Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-9000 Socket Wrench Set, 3/8 Inch Drive Size, 12 Pieces, 5/16 Inch To 3/4 Inch Socket Size Range | CT3PCL

MILWAUKEE 48-22-9000 Socket Wrench Set, 3/8 Inch Drive Size, 12 Pieces, 5/16 Inch To 3/4 Inch Socket Range

Item: CT3PCL Model: 48-22-9000Cross Ref: 55KM71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench Set
Container Dimension6.04" x 12.438" x 3.125"
Container FeaturesDust Resistant
Container TypePouch
Corrosion ResistanceYes
Deep Socket Size5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Drive Size3/8"
Drive Tools Included8 1/2" Pear Head Ratchet
Drive TypeHand
FinishChrome
Head ShapeRound
Head TypeStandard
Impact RatedNo
Includes3/8 In To 1/4 In Drive Adaptor, 3/8 In To Hex Adaptor, 6 In Extension
Includes Deep SocketsYes
Includes Socket BitsNo
Includes Standard SocketsNo
Includes WrenchesYes
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeSAE
Non-sparkingNo
Overall Length10 3/4"
ReversibleYes
Socket Shape6-Point
Socket Size1/2", 11/16", 3/4", 3/8", 5/16", 5/8", 7/16", 9/16"
Socket Size Range5/16" to 3/4"
Socket StyleDeep Six Point
Sockets Included(7) Deep 6 Point
Standard Socket Size1/2", 11/16", 3/4", 3/8", 5/16", 5/8", 7/16", 9/16"
Tether Ready Drive ToolsNot Tether Capable
Container Lxwxh6.04" x 12.438" x 3.125"
Corrosion ResistantYes
Deep Socket Style/sizeDeep 6-Point: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Flex Socket Count/styleNone
Number Of Pieces12
ReversingYes
Tether Ready SocketsNot Tether Capable

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeMeasurement TypeIncludes Deep SocketsIncludes WrenchesContainer TypeContainer DimensionDrive TypeIncludes Standard SocketsPrice
MILWAUKEE 48-22-9408 Drive 28Pc Ratchet And Socket Set- Sae 3/8 | CT3JZH 48-22-9408--------€170.54
MILWAUKEE 48-22-9405 Deep Well Socket Set, 3/8 Inch Drive Size, 10 Pieces | CT3PBB 48-22-94053/8"SAEYesNoSocket Rail10.75" x 1.46" x 3.03"--€70.06
MILWAUKEE 48-22-9505 Deep Well Socket Set, 3/8 Inch Drive Size, 10 Pieces, 10 mm To 19 mm Socket Size Range | CT3PBC 48-22-95053/8"MetricYesNoSocket Rail10.75" x 1.46" x 3.03"--€69.27
MILWAUKEE 48-22-9508 Drive 32Pc Ratchet And Socket Set - Metric | CT3PBD 48-22-9508--------€152.63
MILWAUKEE 48-22-9403 Socket Set, 3/8 Inch Drive Size, 10 Pieces, 5/16 Inch to 7/8 Inch Socket Size Range | CT3PBU 48-22-94033/8"SAENoNoSocket Rail10.75" x 1.46" x 1.73"--€59.68
MILWAUKEE 48-22-9008 Drive 56Pc Ratchet And Socket Set - Sae And | CT3PBV 48-22-9008---------
RFQ
MILWAUKEE 48-22-9510 Socket Wrench Set, 1/2 Inch Drive Size, 28 Pieces, 10 mm To 24 mm Socket Size Range | CT3PCG 48-22-95101/2"MetricYesYesPlastic Case10.25" x 2.25" x 14"HandYes€243.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9000 Socket Wrench Set, 3/8 Inch Drive Size, 12 Pieces, 5/16 Inch To 3/4 Inch Socket Range
€123.56 /unit