Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8913B Work Gloves, XL 10, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Sandy, 12 PK | CT3NTQ

MILWAUKEE 48-22-8913B Work Gloves, XL 10, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Sandy, 12 PK

Item: CT3NTQ Model: 48-22-8913BCross Ref: 787UW2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA1
Base Coating CoveragePalm
Base Coating MaterialLatex
Coating CoveragePalm
Coating TextureSandy
Coating TypeDouble Dipped
Cuff ColorRed, White
Cuff StyleKnit
Double-dippedYes
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove Lining MaterialAcrylic Terry
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
InsulatedYes
Insulation MaterialAcrylic Terry
Knit MaterialNylon
Knit Material ColorRed
Knuckle Protection MaterialLatex
Latex-freeNo
Length10.43"
Pairs Per Package12
Palm Coating MaterialLatex
Reflective BackingNo
Silicone-freeNo
SizeXL
Thickness15 ga.
Touchscreen CompatibleNo
Glove Coating CoveragePalm
Glove Insulation MaterialAcrylic Terry
Glove Insulation Weight10 g
Glove Length10.43"
Sold AsPair
StandardsCE, EN 388, EN 511

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeCuff ColorGlove Lining MaterialThicknessGlove Coating ColorKnit MaterialKnit Material ColorPkg. Qty.Price
MILWAUKEE 48-22-8922 Work Gloves, L 9, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KGN 48-22-8922A3LBlack, RedAcrylic Terry15 ga.BlackNylonRed1€20.65
MILWAUKEE 48-22-8912 Work Gloves, L 9, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KGP 48-22-8912A1LRed, WhiteAcrylic Terry15 ga.BlackNylonRed1€15.19
MILWAUKEE 48-22-8911 Work Gloves, M 8, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KHJ 48-22-8911A1-------1€16.20
MILWAUKEE 48-22-8921 Work Gloves, M 8, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KHK 48-22-8921A3MBlack, RedAcrylic Terry15 ga.BlackNylonRed1€21.97
MILWAUKEE 48-22-8910 Work Gloves, S 7, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Nylon 15 ga | CT3KJE 48-22-8910A1SRed, WhiteAcrylic Terry15 ga.BlackNylonRed1€16.20
MILWAUKEE 48-73-7954B Knit Gloves, Size 2XL, 3/4, Double Dipped, Latex, 3/4, Latex, Acrylic, 12 PK | CT3MJW 48-73-7954BA52XLGrayAcrylic Terry, Nylon13 ga.BlackAcrylicGray12€279.72
MILWAUKEE 48-73-7954 Knit Gloves, Size 2XL, 3/4, Double Dipped, Latex, 3/4, Latex, Acrylic, Sandy | CT3MJX 48-73-7954A52XLGrayAcrylic Terry, Nylon13 ga.BlackAcrylicGray1€27.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8913B Work Gloves, XL 10, Palm and Fingers, Double Dipped, Latex, Palm, Latex, Sandy, 12 PK
€168.20 /pack