Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8120 Tool Belt Contractor 24 Pockets | AH8KDK 38UZ41

MILWAUKEE 48-22-8120 Tool Belt Contractor 24 Pockets

Item: AH8KDK Model: 48-22-8120Cross Ref: 38UZ41
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€226.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Belt
Belt TypePadded Breathable
ColorBlack, Red
Depth3"
GradeGrade 1680D
Height12 1/2"
MaterialBallistic Nylon
Number Of Pockets24
TypeContractor
Waist Size30" to 53"
Width56"
Belt Adjustment TypeBuckle
Belt Buckle TypeRoller Buckle
Belt ColorBlack
Belt MaterialNylon
Belt Width3"
Buckle FinishBright
Compatible With Product TypeHand Tools and Accessories, Power Tools
FeaturesIntegrated Carry Handles, Puncture Resistant Pocket, Smart Phone Pocket
Includes BeltYes
Includes SuspendersYes
Maximum Waist Size53"
Minimum Waist Size30"
Number Of Pouch Outside Pockets24
Number Of Pouches2
Number Of Suspender Pockets24
Overall Length8 1/5"
Overall Width56"
PaddedYes
Pouch Carrying HandlesYes
Pouch ColorRed
Pouch MaterialNylon
Primary ApplicationGeneral Purpose
Removable PouchesYes
Suspender Cell Phone HolderYes
Suspender ColorBlack
Tool Holder Type(1) Hammer Loop, (2) Work Pouch

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)16.51
Ship length (cm)45.72
Ship width (cm)36.83
Country of OriginCN

Product Details:

Milwaukee 48-22-8120 tool belt contractor provides a convenient and organised solution for carrying an array of tools during tasks. This tool belt is commonly used where quick access to various hand tools is essential, streamlining workflow and enhancing productivity. With multiple pockets for tools of different sizes and functionalities, it ensures efficiency on job sites by reducing the need for constant trips to a toolbox.

Features:

  • Milwaukee 48-22-8120 tool belt contractor features a padded breathable belt with an integrated buckle for comfortable and secure wear during extended use.
  • These tool belts come with 24 pockets, including a smartphone pocket and a puncture-resistant pocket, providing ample storage for hand tools and accessories.
  • They are equipped with a roller buckle for quick and efficient belt adjustment, allowing users to customise the fit easily.
  • These tool belts come with integrated carry handles, facilitating convenient transportation when the belt is not in use.

Frequently Asked Questions:

Q. How to clean and maintain Milwaukee 48-22-8120 tool belt?

A.

  • Regularly inspect the tool belt for wear, tear or damage.
  • Wipe down the tool belt with a damp cloth to remove dust and debris.
  • Use a mild soap or detergent solution for stubborn stains, testing it in an inconspicuous area first.
  • Allow the tool belt to air dry completely after cleaning; avoid direct sunlight.
  • Avoid overloading the tool belt and distribute weight evenly.
  • Store the tool belt in a cool, dry place away from direct sunlight or extreme conditions.
  • Promptly address repairs, using strong thread for loose stitches.
  • Adjust adjustable straps to fit comfortably around the waist.

Q. Is the belt adjustable and what waist size can this belt accommodate?

A. Yes, the belt is adjustable and it can accommodate waist sizes ranging from 30 to 53 inches.

Product Variants

ProductModelNumber Of PocketsTypeMaterialWaist SizeColorHeightBelt TypeDepthPrice
MILWAUKEE 48-22-8110 Tool Belt Electricians 29 Pockets | AH8KDJ 38UZ40 48-22-811029ElectricianBallistic Nylon30" to 53"Black, Red12 1/2"Padded Breathable3"€188.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8120 Tool Belt Contractor 24 Pockets
€226.19 /unit