Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-7406 Adjustable Wrench, Alloy Steel, Chrome, 6 Inch Overall Length, 15/16 Inch Jaw Capacity | CT3GQQ

MILWAUKEE 48-22-7406 Adjustable Wrench, Alloy Steel, Chrome, 6 Inch Overall Length, 15/16 Inch Jaw Capacity

Item: CT3GQQ Model: 48-22-7406Cross Ref: 48ZT21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Wrench
Adjustment TypeGroove
Corrosion ResistanceYes
End StyleHang Hole
FinishChrome
Grip TypeErgonomic
Handle ColorRed, Silver
Handle TypeErgonomic
Head Thickness0.312"
Head TypeFlexible
InsulatedNo
Jaw Capacity15/16"
Jaw MaterialAlloy Steel
LockableNo
MaterialAlloy Steel
Measurement TypeSAE
Measuring ScaleYes
Non-magneticYes
Non-sparkingNo
Opening TypeAdjustable
Overall Length6"
RatchetingNo
Tether StyleTether Capable
Wrench TypeAdjustable Wrench
Adjustable Wrench TypeAdjustable Wrench
Corrosion ResistantYes
Grip StyleErgonomic
NonsparkingNo
StandardsASME
Weight0.41 lbs.

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthJaw CapacityHead ThicknessHandle LengthWrench TypeMeasuring ScaleEnd StyleMaterialPrice
MILWAUKEE 48-22-7410 Adjustable Wrench, Alloy Steel, Chrome, 10 Inch Overall Length, 1 3/8 Inch Jaw Capacity | CT3GQN 48-22-741010"1 3/8"3/8"-Adjustable WrenchYesHang HoleAlloy Steel€37.94
MILWAUKEE 48-22-7415 Adjustable Wrench, Alloy Steel, Chrome, 15 Inch Overall Length, 1 3/4 Inch Jaw Capacity | CT3GQP 48-22-741515"1 3/4"0.562"-Adjustable WrenchYesHang HoleAlloy Steel€79.41
MILWAUKEE 48-22-7508 Adjustable Wrench, Alloy Steel, Chrome, 8 Inch Overall Length, 1 1/2 Inch Jaw Capacity | CT3GQR 48-22-75088"1 1/2"0.312"8"Adjustable WrenchYesHang HoleAlloy Steel€41.66
MILWAUKEE 48-22-7408 Adjustable Wrench, Alloy Steel, Chrome, 8 Inch Overall Length, 1 1/8 Inch Jaw Capacity | CT3GQT 48-22-74088"1 1/8"0.344"-Adjustable WrenchYesHang HoleAlloy Steel€31.80
MILWAUKEE 48-22-7412 Adjustable Wrench, Alloy Steel, Chrome, 14 11/32 Inch Overall Length, 1 5/8 Inch Jaw | CT3GQU 48-22-741214.344"1 5/8"0.438"12"Adjustable WrenchYesHang HoleAlloy Steel€42.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-7406 Adjustable Wrench, Alloy Steel, Chrome, 6 Inch Overall Length, 15/16 Inch Jaw Capacity
€29.11 /unit