Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-6101 Long Nose Plier 8 Inch Serrated | AH7NLE 36XE01

MILWAUKEE 48-22-6101 Long Nose Plier 8 Inch Serrated

Item: AH7NLE Model: 48-22-6101Cross Ref: 36XE01
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Nose Plier
Grip TypeCushion Grip
Handle ColorRed
Handle TypeCushion Grip
Jaw Bend
Jaw Length2 1/2"
Jaw Width0.453"
MaterialSteel
Max. Jaw Opening2.609"
Overall Length8"
Spring ReturnNo
Tether CapableStandard Tool
Tip Width0.109"
Additional Tool FunctionsCutter, Fish Tape Puller
ApplicationWire And Material Pulling
Cutter Length1"
Cutting Capacities2.67"
Esd-safeNo
FeaturesForged Design, Integrated Fish Tape Puller, Integrated Reaming Ridges, Rust Resistance
Handle StyleCushion Grip
Head Offset Angle
Includes Wire CutterYes
Includes Wire StripperYes
InsulatedNo
Jaw Opening TypeManual
Jaw TextureSerrated
Joint TypeSolid
Maximum Jaw Opening2 5/8"
Maximum Wire Cutting Diameter1.5"
Non-sparkingNo
Nose ShapeNeedle
Plier MaterialSteel
Plier TypeNeedle Nose Pliers
Steel TypeAlloy Steel
Tether ReadyNo
Weight0.625 lbs.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.05
Ship length (cm)26.92
Ship width (cm)10.67
Country of OriginCN

Product Details:

    • Wire Crimper : No
    • Nonsparking : No
    • Insulated / Uninsulated : Uninsulated
    • ESD Safe : No
    • Side Cutter : Yes
    • Wire Stripper : Yes
    • Joint Type : Solid
    • Gripping Surface : Serrated

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-6101 Long Nose Plier 8 Inch Serrated
€36.42 /unit