Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-4176 Fish Tape, 120 ft Length, 48-22-4176, 1/8 Inch, 1/8 Inch Width, Rewinding Tape | CT3KBJ

MILWAUKEE 48-22-4176 Fish Tape, 120 ft Length, 1/8 Inch, 1/8 Inch Width, Rewinding Tape

Item: CT3KBJ Model: 48-22-4176Cross Ref: 794HR9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFish Tape
Case Winding TypeRewinding Tape
MaterialSteel
Tape Length120 ft.
Tape Width1/8"
Tape MaterialSteel

Shipping Info:

Ship weight (kg) 2.592
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTape WidthTape LengthCase Winding TypePrice
MILWAUKEE 48-22-4165 Fish Tape, 100 ft Length, 48-22-4165, 13 1/5 Inch, 13 1/5 Inch Width, Rewinding Tape | CT3KBF 48-22-4165----€170.36
MILWAUKEE 48-22-4185 Fish Tape, 100 ft Length, 48-22-4185, 1/4 Inch, 1/4 Inch Width, Rewinding Tape | CT3KBG 48-22-4185Steel1/4"100 ft.Rewinding Tape€171.08
MILWAUKEE 48-22-4195 Fish Tape, 100 ft Length, 48-22-4195, 13 1/5 Inch, 13 1/5 Inch Width, Rewinding Tape | CT3KBH 48-22-4195----€182.84
MILWAUKEE 48-22-4188 Fish Tape, 240 ft Length, 48-22-4188, 1/8 Inch, 1/8 Inch Width, Rewinding Tape | CT3KBK 48-22-4188Stainless Steel1/8"240 ft.Rewinding Tape€197.21
MILWAUKEE 48-22-4197 Polyester Fish Tape With Flexible Metal Le, 48-22-4197 | CT3KBN 48-22-4197----€327.40
MILWAUKEE 48-22-4162 Polyester Fish Tape With Nonconductive Tip, 48-22-4162 | CT3KBP 48-22-4162----€163.55
MILWAUKEE 48-22-4165 Polyester Fish Tape With Nonconductive Tip, 48-22-4165 | CT3KBQ 48-22-4165----€189.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-4176 Fish Tape, 120 ft Length, 1/8 Inch, 1/8 Inch Width, Rewinding Tape
€91.63 /unit