Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-3810 Locking Plier, Flat, Lever, 1 7/8 Inch Max Jaw Opening, 10 Inch Overall Length | CT3MPE

MILWAUKEE 48-22-3810 Locking Plier, Flat, Lever, 1 7/8 Inch Max Jaw Opening, 10 Inch Overall Length

Item: CT3MPE Model: 48-22-3810Cross Ref: 48ZT40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Grip StyleDeluxe Cushion
Handle Opening TypeLever
Handle TypeErgonomic
Includes Wire CutterNo
Jaw Bend
Jaw Length1 1/4"
Jaw ShapeFlat
Max. Jaw Opening1 7/8"
Overall Length10"
Tether CapableYes
Additional Tool FunctionsWire Cutter
FinishChrome Plated
Handle StyleErgonomic
InsulatedNo
Jaw Thickness5/8"
Maximum Jaw Opening1 7/8"
Non-sparkingNo
Plier MaterialSteel
Plier TypeLocking Pliers
StandardsASME
Tether ReadyYes
Weight0.28 lbs.

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMax. Jaw OpeningJaw LengthJaw ShapeIncludes Wire CutterHandle TypeGrip StyleJaw BendPrice
MILWAUKEE 48-22-3504 Locking Plier, Curved, Lever, 1 1/2 Inch Max Jaw Opening, 4 Inch Overall Length | CT3MNT 48-22-35044"1 1/2"1 1/2"CurvedYesErgonomic--€22.60
MILWAUKEE 48-22-3607 Locking Plier, Curved, Lever, 1 1/2 Inch Max Jaw Opening, 7 Inch Overall Length | CT3MNU 48-22-36077"1 1/2"1 1/8"CurvedNoErgonomic--€24.77
MILWAUKEE 48-22-3421 Locking Plier, Curved, Lever, 1 1/2 Inch Max Jaw Opening, 7 Inch Overall Length | CT3MNV 48-22-34217"1 1/2"1 1/8"CurvedYesErgonomic--€21.85
MILWAUKEE 48-22-3610 Locking Plier, Curved, Lever, 1 7/8 Inch Max Jaw Opening, 10 Inch Overall Length | CT3MNW 48-22-361010"1 7/8"1 1/2"CurvedNoErgonomic--€26.60
MILWAUKEE 48-22-3710 Locking Plier, Curved, Lever, 1 7/8 Inch Max Jaw Opening, 10 Inch Overall Length | CT3MNX 48-22-371010"1 7/8"1 1/4"CurvedNoErgonomicDeluxe Cushion-€31.42
MILWAUKEE 48-22-3422 Locking Plier, Curved, Lever, 1 Inch Max Jaw Opening, 5 Inch Overall Length | CT3MNY 48-22-34225"1"1"CurvedYesErgonomic--€25.10
MILWAUKEE 48-22-3506 Locking Plier, Curved, Lever, 2 1/4 Inch Max Jaw Opening, 6 Inch Overall Length | CT3MNZ 48-22-35066"2 1/4"1 5/8"CurvedYesErgonomic--€25.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-3810 Locking Plier, Flat, Lever, 1 7/8 Inch Max Jaw Opening, 10 Inch Overall Length
€30.08 /unit