Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-3531 Locking C-clamp 11 Inch Alloy Steel 1pc | AG3BPG 32TR86

MILWAUKEE 48-22-3531 Locking C-clamp 11 Inch Alloy Steel 1pc

Item: AG3BPG Model: 48-22-3531Cross Ref: 32TR86
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking C-Clamp
Capacity4"
FinishChrome Plated
Jaw TypeC Clamp
Jaw Width1/2"
Length11"
Locking MechanismOne Handed
MaterialAlloy Steel
Number Of Pieces1
Pliers Length11 1/2"
Size11"
Throat Depth4"
TypeC-Clamp
Body FinishChrome Plated
Body MaterialAlloy Steel
Clamping ForceNot Rated
Max Jaw Opening4"
Overall Clamp Length11"
Screw MechanismTorque Lock
Swivel Or Fixed PadFixed

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)37.59
Ship width (cm)17.27
HS code8205700090

Product Details:

    • Characteristics: Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty

Product Variants

ProductModelThroat DepthSizePliers LengthFinishNumber Of PiecesTypeMaterialPrice
MILWAUKEE 48-22-3521 Locking C-clamp 11 Inch Chrome Plated 1pc | AG3BPE 32TR84 48-22-35214"11"11 1/2"Chrome Plated1C-ClampAlloy Steel€41.27
MILWAUKEE 48-22-3522 Locking C-clamp 6 Inch Chrome Plated 1pc | AG3BPF 32TR85 48-22-35222 1/4"6"6 1/2"Chrome Plated1C-ClampAlloy Steel€27.87
MILWAUKEE 48-22-3532 Locking C-clamp 6 Inch Alloy Steel 1pc | AG3BPH 32TR87 48-22-35322 1/4"6"6 1/2"Chrome Plated1C-ClampAlloy Steel€26.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-3531 Locking C-clamp 11 Inch Alloy Steel 1pc
€39.29 /unit