Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-3420 Locking Pliers Curved Jaw 10 Inch Length | AG3BNY 32TR77

MILWAUKEE 48-22-3420 Locking Pliers Curved Jaw 10 Inch Length

Item: AG3BNY Model: 48-22-3420Cross Ref: 32TR77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Pliers
FinishChrome Plated
Handle TypeComfort Grip
Jaw Capacity2 1/2"
Jaw Length1.187"
Jaw StyleCurved Jaw
Jaw Thickness0.484"
Jaw TypeCurved Jaw
Jaw Width0.484"
Length10"
MaterialSteel
Tether CapableNot Tether Capable
Wire CutterYes
Additional Tool FunctionsWire Cutter
ApplicationMilwaukee Torque Lock Locking Tools Provide Faster Tool Setup And More Locking Force For The Professional Tradesmen.
Grip StyleDeluxe Cushion
Handle Opening TypeLever
Handle StyleComfort Grip
Includes Wire CutterYes
InsulatedNo
Jaw ShapeCurved
Maximum Jaw Opening2 1/8"
Non-sparkingNo
Overall Length10"
Plier MaterialSteel
Plier TypeLocking Pliers
Tether ReadyYes
Weight1.225 lbs.

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)2.29
Ship length (cm)32
Ship width (cm)9.65
HS code8203206030

Product Variants

ProductModelJaw LengthJaw CapacityJaw WidthJaw ThicknessWire CutterJaw TypeJaw StyleTether CapablePrice
MILWAUKEE 48-22-3410 Locking Pliers Curved Jaw 10 Inch Length | AG3BNW 32TR75 48-22-34101.156"3"0.453"0.453"YesCurved JawCurved JawNot Tether Capable€26.30
MILWAUKEE 48-22-3407 Locking Pliers Curved Jaw 7 Inch Length | AG3BNX 32TR76 48-22-34071.078"1 1/2"0.406"0.406"YesCurved JawCurved JawNot Tether Capable€28.41
MILWAUKEE 48-22-3405 Locking Pliers Curved Jaw 5 Inch Length | AG3BNZ 32TR78 48-22-34050.906"1 3/4"0.359"0.359"YesCurved JawCurved JawNot Tether Capable€24.93
MILWAUKEE 48-22-3510 Locking Pliers Straight Jaw 10 Inch Length | AG3BPA 32TR79 48-22-35101.234"1 3/4"5/8"5/8"NoStraight JawStraight JawNot Tether Capable€27.71
MILWAUKEE 48-22-3507 Locking Pliers Straight Jaw 7 Inch Length | AG3BPB 32TR80 48-22-35070.297"1 3/4"5/8"5/8"NoStraight JawStraight JawNot Tether Capable€24.46
MILWAUKEE 48-22-3409 Locking Pliers Long Nose 9 Inch Length | AG3BPC 32TR81 48-22-34092.094"2 1/8"0.188"0.188"YesLong NoseLong NoseNot Tether Capable€32.41
MILWAUKEE 48-22-3406 Locking Pliers Long Nose 6 Inch Length | AG3BPD 32TR82 48-22-34061.703"2"0.188"0.188"YesLong NoseLong NoseNot Tether Capable€26.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-3420 Locking Pliers Curved Jaw 10 Inch Length
€25.77 /unit