Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2880 Multi-Bit Screwdriver, #1/1/4 In/#2/3/16 In/Sq1/Sq2 Tip Size, 12 Tips | CT3MRC

MILWAUKEE 48-22-2880 Multi-Bit Screwdriver

Item: CT3MRC Model: 48-22-2880Cross Ref: 483K40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Bit Screwdriver
Bit MaterialAlloy Steel
Bit Retainer TypeLocking
Bit StorageIn Handle
Corrosion ResistanceYes
Esd SafeNo
FinishChrome
Grip StyleErgonomic
Handle MaterialMulti Component
Handle TypeMolded
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non SparkingNo
Number Of Bits6
Number Of Tips12
Overall Length7 1/2"
RatchetingNo
Replaceable ShankNo
Shank Length6"
Shank MaterialAlloy Steel
Single/double End BitsDouble End
Sizes IncludedECX : #1 + #2, Nut Driver 1/4" + 5/16" + 3/8" + 1/2", Phillips: #1 + #2, Robertson Square Recess: #1 + #2, Slotted: 3/16" + 1/4"
Tether CapableNo
Tip StyleECX, Phillips, Slotted, Square
Container TypeNone
Corrosion ResistantYes
Drive Size3/16", 1/4", 5/16", 1/2"
For Screw TypePhillips, Slotted, Square
Non-sparkingNo
Number Of Pieces12
Tether ReadyNo
Tip Size#1, #2, 1/4", 3/16", SQ1, SQ2

Shipping Info:

Ship weight (kg) 0.2588
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthBit Retainer TypeRatchetingNumber Of TipsSingle/double End BitsShank MaterialTether CapableSizes IncludedPrice
MILWAUKEE 48-22-2761 Multi-Bit Screwdriver 11-Pc., 11-in-1, General Purpose, 10 Inch Overall Length | CD2MRF 406R66 48-22-276110"Quick ChangeNo--SteelTether Capable-€20.98
MILWAUKEE 48-22-2760 Multi-Bit Screwdriver 11-Pc., 11-in-1, General Purpose, 10 Inch Overall Length | CD3HPT 406R65 48-22-276010"Quick ChangeNo--SteelTether Capable-€24.08
MILWAUKEE 48-22-2881 Multi-Bit Screwdriver, #1/#2/3/16 In/4 mm/Sq1/Sq2 Tip Size, 12 Tips | CT3MRA 48-22-28817 1/2"LockingNo12Double EndAlloy SteelNoNut Driver: 1/4" + 5/16" + 3/8" + 1/2", Phillips: #1 + #2, Robertson Square Recess: #1 + #2, Slotted: 3/16" + 1/4"€31.20
MILWAUKEE 48-22-2132 Multi-Bit Screwdriver, #1/1/4 In/#2/3/16 In/4 In/6 In/Sq1/Sq2 Tip Size, 9 Tips, Magnetic | CT3MRB 48-22-21329"MagneticNo9Single EndAlloy SteelNoNut Driver: Hex 1/4", Phillips: #1 + #2, Slotted: 1/4" + 3/16", Square: SQ1 + SQ2 + SQ3€27.51
MILWAUKEE 48-22-2322 Multi-Bit Screwdriver, #1/1/4 In/#2/T10/T15/T20/T25/T27/T30/T8 Tip Size, 9 Tips, Magnetic | CT3MRD 48-22-23229"MagneticNo9Single EndAlloy SteelNoNut Driver: 1/4", Phillips: #1 + #2, Torx : T8 + T10 + T15 + T20 + T25 + T27 + T30€32.41
MILWAUKEE 48-22-2330 Multi-Bit Screwdriver, #1/1/4 In/#2/3/16 In/4 In/6 In/Sl1/4 In/Sq1/Sq2/T15 Tip Size | CT3MRE 48-22-23304 1/2"MagneticYes8Single EndAlloy SteelNoNut Driver: Hex 1/4", Phillips: #1 + #2, Slotted:1/4" + 3/16", Square: SQ1 + SQ2, Torx : T15€28.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2880 Multi-Bit Screwdriver
€42.15 /unit