Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2876 Blade Kit, 3 Inch Overall Length | CU4GKF

MILWAUKEE 48-22-2876 Blade Kit, 3 Inch Overall Length

Item: CU4GKF Model: 48-22-2876Cross Ref: 787LC7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Overall Length3"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade WidthHeightBack StyleBlade LengthCutting Edge StylePrimary Material ApplicationTeeth Per InchBlade MaterialPrice
MILWAUKEE 48-00-5521, 48-00-5521 Carbide SAWZALL Blades, 5 Teeth/ Inch, 6 Inch Blade Length, 1 Inch Height | CP2HNN 48-00-5521, 48-00-55211"1"Tapered6"Rigid For Straight CutsNail Embedded Wood5.0Carbide€101.00
MILWAUKEE 48-00-5503, 48-00-5503 Blades, 7 Teeth Per Inch, 12 Inch Blade Length, 14 19/20 Inch Height, 0.05 Inch Cut Width | CP2HNP 48-00-5503, 48-00-55032"14.95"Straight12"Tough, Straight CutsThick Metal7.0Carbide€266.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2876 Blade Kit, 3 Inch Overall Length
€15.23 /unit