Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2833 Tether-Ready Slotted Screw Driver, 3/16 Inch Tip Size, 11 Inch Overall Length | CT3PQZ

MILWAUKEE 48-22-2833 Tether-Ready Slotted Screw Driver, 3/16 Inch Tip Size, 11 Inch Overall Length

Item: CT3PQZ Model: 48-22-2833Cross Ref: 55ZZ16
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Driver
Corrosion ResistanceYes
Esd SafeNo
Grip StyleErgonomic
Handle ColorBlack, Red
Handle Length3"
Handle MaterialRubber
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
Overall Length11"
Replaceable ShankNo
Shank FinishChrome
Shank Length8"
Shank MaterialAlloy Steel
Shank ShapeRound
Slotted Screwdriver Tip ShapeCabinet
Tether CapableYes
Tip FinishHardened
Tip TypeSlotted
Corrosion ResistantYes
For Fastener Size3/16"
Shank CoatingChrome
Tether ReadyYes
Tip Size3/16"
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip TypeOverall LengthHandle MaterialShank LengthTether CapableShank MaterialShank ShapeInsulatedPrice
MILWAUKEE 48-22-2221 Insulated Slotted Screwdriver, 1/4 Inch Tip Size, 10 Inch Overall Length | CT3NXJ 48-22-2221Slotted10"Plastic6"YesAlloy SteelRoundYes€20.93
MILWAUKEE 48-22-2232 Insulated Slotted Screwdriver, 3/16 Inch Tip Size, 10 Inch Overall Length | CT3NXK 48-22-2232Slotted10"Plastic6"YesAlloy SteelRoundYes€28.57
MILWAUKEE 48-22-2231 Insulated Slotted Screwdriver, 3/16 Inch Tip Size, 8 Inch Overall Length | CT3NXL 48-22-2231Slotted8"Plastic4"YesAlloy SteelRoundYes€20.19
MILWAUKEE 48-22-2223 Insulated Slotted Screwdriver, 3/8 Inch Tip Size, 12 Inch Overall Length | CT3NXM 48-22-2223Slotted12"Plastic8"YesAlloy SteelRoundYes€51.02
MILWAUKEE 48-22-2224 Insulated Slotted Screwdriver, 3/8 Inch Tip Size, 14 Inch Overall Length | CT3NXN 48-22-2224Slotted14"Plastic10"YesAlloy SteelRoundYes€53.78
MILWAUKEE 48-22-2222 Insulated Slotted Screwdriver, 5/16 Inch Tip Size, 11 Inch Overall Length | CT3NXP 48-22-2222Slotted11"Plastic7"YesAlloy SteelRoundYes€30.90
MILWAUKEE MT206 Screwdriver, 1/4 Inch Tip Size, 8 1/4 Inch Length, 4 Inch Shank Length, Cushion Grip | CT3NYD MT206Slotted8 1/4"Acetate4"YesBoron Infused SteelRoundNo€22.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2833 Tether-Ready Slotted Screw Driver, 3/16 Inch Tip Size, 11 Inch Overall Length