Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2706 Phillips Slotted Screwdriver Set, Plastic, 6 Pieces | CE9TMC 55ZY99

MILWAUKEE 48-22-2706 Phillips Slotted Screwdriver Set, Plastic, 6 Pieces

Item: CE9TMC Model: 48-22-2706Cross Ref: 55ZY99
Limited Availability
€34.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Set
Handle DesignErgonomic With Antiroll
Handle MaterialPlastic
InsulatedNo
Non SparkingNo
Number Of Pieces6
Overall Length14 7/64"
Shank Length3" to 8"
Tether CapableTether Capable
Tip Size#1, #2, 1/4", 3/16", 5/16"

Shipping Info:

Ship weight (kg) 0.6728
Country of OriginCN

Product Variants

ProductModelTip SizeTether CapableHandle DesignShank LengthNumber Of PiecesInsulatedNon SparkingPrice
MILWAUKEE 48-22-2606 Phillips Slotted Screwdriver Set, Plastic, 6 Pieces | CE9TMD 55ZY95 48-22-2606#0, #00, 1/16", 1/8", 3/32", 5/32"Not Tether CapableErgonomic With Tip ID On End3" to 6"6NoNo€37.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2706 Phillips Slotted Screwdriver Set, Plastic, 6 Pieces
€34.44 /unit