Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2576 Toilet Auger Case, Use With TRAPSNAKE, 1680D Ballistic Nylon, 36 3/4 Inch Overall Length | CP2RPE

MILWAUKEE 48-22-2576 Toilet Auger Case, Use With TRAPSNAKE, 1680D Ballistic Nylon, 36 3/4 Inch Overall Length

Item: CP2RPE Model: 48-22-2576Cross Ref: 60RK11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCase
Connection Size5/8", 7/8"
GradeGrade 1680D
MaterialBallistic Nylon
Overall Length36 3/4"
Compatible Cleaner Mfr. Model No.2576-21
Compatible Cleaner SeriesTRAPSNAKE
Overall Lg.36 3/4"
Product TypeToilet Auger Case

Shipping Info:

Ship weight (kg) 0.9068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialConnection SizeGradeOverall LengthPrice
MILWAUKEE 49-16-2747 Chainsaw Case, Chainsaw Case | CP2EQD 49-16-2747----€119.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2576 Toilet Auger Case, Use With TRAPSNAKE, 1680D Ballistic Nylon, 36 3/4 Inch Overall Length
€92.98 /unit