Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2402 Shaft Nut Driver St 2pc Hex 1/4 Inch 5/16 Inch | AG3BQU 32TT23

MILWAUKEE 48-22-2402 Shaft Nut Driver St 2pc Hex 1/4 Inch 5/16 Inch

Item: AG3BQU Model: 48-22-2402Cross Ref: 32TT23
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver Set
Color CodedYes
Grip TypeCushion Grip
HandleRubber
Handle ColorBlack, Red
Handle DesignCushion Grip
Handle MaterialRubber
Number Of Pieces2
Overall Length7"
Shaft TypeHex, Hollow
Shank Length3"
Shank MaterialSteel
Shank TypeHollow Hex
System Of MeasurementSAE
Tether CapableStandard Tool
Bolt Clearance3"
Container TypeNone
Corrosion ResistantYes
Grip StyleErgonomic
Handle ShapeStraight
Handle TypeErgonomic
InsulatedNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
Tether ReadyNo
Tip Size1/4", 5/16"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)22.86
Ship length (cm)1.91
Ship width (cm)15.24
HS code8204200000

Product Variants

ProductModelOverall LengthHandle DesignNumber Of PiecesHandle MaterialShank LengthShank MaterialTether CapableGrip TypePrice
MILWAUKEE 48-22-2502 Core Nut Driver Set 2pc Hex 1/4 Inch 5/16 Inch | AG3BQV 32TT24 48-22-25027"Cushion Grip2Rubber3"SteelStandard ToolCushion Grip€33.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2402 Shaft Nut Driver St 2pc Hex 1/4 Inch 5/16 Inch
€24.31 /unit