Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-1530,48-22-1535 Folding Knives, 3 Inch Blade Length, 4 1/2 Inch Closed Length, 7 1/2 Inch Overall Length | CT3HAQ

MILWAUKEE 48-22-1530,48-22-1535 Folding Knives, 3 Inch Blade Length, 4 1/2 Inch Closed Length, 7 1/2 Inch Overall Length

Item: CT3HAQ Model: 48-22-1530,48-22-1535Cross Ref: 382YR2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Blade Edge TypeSerrated
Blade FinishUnfinished
Blade Length3"
Blade MaterialStainless Steel
Blade TypeTanto
Closed Length4 1/2"
FeaturesFlipper For One-Handed Opening, Spring Assisted Mechanism
Grip MaterialPlastic
Grip TypeContoured
Handle ColorCamouflage, Red
Handle FinishMatte
Handle Length4 1/2"
Handle MaterialPlastic
Handle TypeErgonomic
Includes(2) Spring Assisted Knives
Includes Pocket ClipYes
Lock TypeSlide Lock
Material ApplicationMultipurpose
Number Of Blades Included1
Number Of Cutting Edges1
One-hand OperationYes
Opening MechanismSpring Assisted
Overall Length7 1/2"
Overall Width1 1/2"
Handle StyleErgonomic
One-handed OperationYes
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-1530,48-22-1535 Folding Knives, 3 Inch Blade Length, 4 1/2 Inch Closed Length, 7 1/2 Inch Overall Length
€103.69 /unit