Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-0217 Tape Measure, 16 ft 5 m Blade Length, 1 5/16 Inch Blade Width, in/ft/ mm/cm/m, Closed | CT3PPN

MILWAUKEE 48-22-0217 Tape Measure

Item: CT3PPN Model: 48-22-0217Cross Ref: 55ED63
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipYes
Blade CoatingNylon
Blade ColorYellow
Blade MaterialSteel
Blade Width1.312"
Case MaterialABS
Case TypeClosed
FeaturesWide Blade
Graduation TypeIn., ft., mm, cm, m
Lock TypeSlide
Measurement TypeMetric, SAE
Rewind TypeAutomatic
Standout14 ft.
Stud MarkingsYes
Tip Style3-Rivet Hook

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeBlade WidthLock TypeTip StyleBlade LengthBlade ColorStandoutGraduation TypePrice
MILWAUKEE 48-22-0316 Tape Measure, 16 Feet SAE, Steel, Black/Red | CE9DWX 55ED71 48-22-0316SAE1"Slide-16 ft.Yellow12 ft.In., ft.€32.10
MILWAUKEE 48-22-6626 Sae/Metric Tape Measure, 8 Ft., 26 Ft. Length, Steel, Black, Red | CH6JZG 53KA34 48-22-6626Metric, SAE25 mmSlide-8 ft., 26 ft.Yellow13 ft.Inch, Feet, mm, cm, m€27.46
MILWAUKEE 48-22-6630 Sae Tape Measure, 30 Ft. Length, Steel, Black, Red | CH6JZH 53KA32 48-22-6630SAE25 mmSlide-30 ft.Yellow11 ft.Inch, Feet, Fraction€35.75
MILWAUKEE 48-22-0216, 48-22-1500 Tape Measure, 2 Total Pcs, Cutting Tools/Measuring and Testing Tools, SAE | CP4LWT 48-22-0216, 48-22-1500SAE-------€48.06
MILWAUKEE 48-22-0225, 48-22-1500 Tape Measure, 2 Total Pcs, Cutting Tools/Measuring and Testing Tools, SAE, 1 Cutting Tools | CP4LWU 48-22-0225, 48-22-1500SAE-------€52.73
MILWAUKEE 48-22-0225M, 48-22-1500 Tape Measure, 2 Total Pcs, Cutting Tools/Measuring and Testing Tools, SAE, 1 Cutting Tools | CP4LWV 48-22-0225M, 48-22-1500SAE-------€60.65
MILWAUKEE 48-22-0216M, 48-22-1500 Tape Measure, 2 Total Pcs, Cutting Tools/Measuring and Testing Tools, SAE, 1 Cutting Tools | CP4LWW 48-22-0216M, 48-22-1500SAE-------€51.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-0217 Tape Measure