Item | Electricians Tool Kit |
Cutting Tools Included | (1) Knife, (2) Hand Saws |
Electrical And Telecom Tools Included | (1) Wire Stripper |
Insulated | Uninsulated |
Measurement Type | SAE |
Measuring And Testing Tools Included | (1) Level, (1) Tape Measure |
Number Of Cutting Tools | 3 |
Number Of Electrical And Telecom Tools | 1 |
Number Of Measuring And Testing Tools | 2 |
Number Of Miscellaneous Tools | 0 |
Number Of Pliers | 4 |
Number Of Striking And Struck Tools | 1 |
Number Of Wrenches | 2 |
Pliers Included | (1) Diagonal-Cutting Pliers(1) Lineman'S Pliers(2) Tongue And Groove Pliers |
Striking And Struck Tools Included | (1) Handle Hammer |
Tool Families Included | Cutting Tools, Drivers And Bits, Electrical And Telecom Tools, Measuring And Testing Tools, Pliers, Striking And Struck Tools, Wrenches |
Tool Storage Type | Rolling Modular Tool Box |
Wrench Included | (2) Adjustable Wrenches |
Drivers, Keys, And Bits Included | (1) Multi-Bit Screwdriver, (4) Nut Drivers |
Miscellaneous Tools Included | None |
Number Of Screwdrivers, Keys, And Bits | 5 |
Total Pcs | 18 |
Wrenches Included | (2) Adjustable Wrenches |