Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-8096 Hammer Drill Bit Carb SDS Plus 25 x 250mm | AH9PQT 40TM87

MILWAUKEE 48-20-8096 Hammer Drill Bit Carb SDS Plus 25 x 250mm

Item: AH9PQT Model: 48-20-8096Cross Ref: 40TM87
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.0.98"
Bit StyleMasonry
Flute Length7.874"
Length9.842"
MaterialSolid Carbide
Decimal Equivalent0.9843
Drill Bit Size25 mm
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedYes
Material - MachiningCarbide Tipped
Maximum Drilling Depth200 mm
Measurement SystemMetric
Overall Length250 mm
Primary Material ApplicationConcrete
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)3.3
Ship length (cm)35.56
Ship width (cm)4.57
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-8096 Hammer Drill Bit Carb SDS Plus 25 x 250mm