Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-8053 Hammer Drill Bit Carb SDS Plus 10 x 450mm | AH9PQE 40TM71

MILWAUKEE 48-20-8053 Hammer Drill Bit Carb SDS Plus 10 x 450mm

Item: AH9PQE Model: 48-20-8053Cross Ref: 40TM71
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.0.39"
Bit StyleMasonry
Flute Length15.35"
Length17.71"
MaterialSolid Carbide
Decimal Equivalent0.3937
Drill Bit Size10 mm
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedYes
Material - MachiningCarbide Tipped
Maximum Drilling Depth390 mm
Measurement SystemMetric
Overall Length450 mm
Primary Material ApplicationConcrete
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.29
Ship length (cm)54.61
Ship width (cm)4.57
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-8053 Hammer Drill Bit Carb SDS Plus 10 x 450mm
€35.08 /unit