Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-7497 Hammer Drill Bit Set (2) Cutter Heads | AB7QGT 23Y576

MILWAUKEE 48-20-7497 Hammer Drill Bit Set (2) Cutter Heads

Item: AB7QGT Model: 48-20-7497Cross Ref: 23Y576
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit Set
Number Of Cutter Heads2
Number Of Pieces7
Shank ShapeSDS Plus
Cutting DirectionRight Hand
Decimal Equivalent0.1562, 0.1875
Drill Bit GroupingSet
Drill Bit Size5/32", 3/16"
For Tool TypeRotary Hammer Drill
Impact RatedYes
IncludesDrive Sleeve
Largest Drill Bit Size3/16"
Measurement SystemFractional Inch
Overall Length7"
Percussion RatedYes
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)5.08
Ship length (cm)28.7
Ship width (cm)13.46
HS code8207502030
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-7497 Hammer Drill Bit Set (2) Cutter Heads
€70.14 /unit