Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-7431 Hammer Drill Bit Sds Plus 1/4 x 6 In | AB7QEM 23Y517

MILWAUKEE 48-20-7431 Hammer Drill Bit Sds Plus 1/4 x 6 In

Item: AB7QEM Model: 48-20-7431Cross Ref: 23Y517
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Hammer Drill Bit
Bit Dia.1/4"
Drilling Length4"
Number Of Cutter Heads2
Overall Length6"
Shank ShapeSDS Plus
Shank Size25/64"
Decimal Equivalent0.25
Drill Bit Size1/4"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedYes
Material - MachiningCarbide Tipped
Maximum Drilling Depth4"
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)1.27
Ship length (cm)25.15
Ship width (cm)4.57
HS code8207502030
Country of OriginDE

Product Variants

ProductModelOverall LengthDrilling LengthNumber Of Cutter HeadsShank SizePrice
MILWAUKEE 48-20-7085 Hammer Drill Bit Sds Plus 1 x 18 In | AB7QDA 23Y481 48-20-708518"16"225/64"€76.52
MILWAUKEE 48-20-7058 Hammer Drill Bit Sds Plus 11/16 x 8 In | AB7QDJ 23Y489 48-20-70588"6"225/64"€35.93
MILWAUKEE 48-20-7066 Hammer Drill Bit Sds Plus 3/4 x 18 In | AB7QDR 23Y497 48-20-706618"16"225/64"€55.52
MILWAUKEE 48-20-7065 Hammer Drill Bit Sds Plus 3/4 x 12 In | AB7QDT 23Y498 48-20-706512"10"225/64"€41.91
MILWAUKEE 48-20-7067 Hammer Drill Bit Sds Plus 3/4 x 24 In | AB7QDV 23Y501 48-20-706724"22"225/64"€100.30
MILWAUKEE 48-20-7061 Hammer Drill Bit Sds Plus 3/4 x 8 In | AB7QDW 23Y502 48-20-70618"6"225/64"€35.55
MILWAUKEE 48-20-7473 Hammer Drill Bit Sds Plus 1/2 x 10 In | AB7QEB 23Y507 48-20-747310"8"225/64"€19.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-7431 Hammer Drill Bit Sds Plus 1/4 x 6 In
€7.80 /unit