Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-7364 Sds-Plus Drill Bit, 7/16 Inch Drill Bit Size, 10 Inch Max Drilling Depth, 12 Inch Length | CT3JYZ

MILWAUKEE 48-20-7364 Sds-Plus Drill Bit, 7/16 Inch Drill Bit Size, 10 Inch Max Drilling Depth, 12 Inch Length

Item: CT3JYZ Model: 48-20-7364Cross Ref: 785XZ5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Decimal Equivalent0.4375
Drill Bit Size0.438"
FinishBright, Uncoated
Impact RatedYes
MaterialCarbide
Max. Drilling Depth10"
Number Of Cutter Heads4
Overall Length12"
Primary Material ApplicationConcrete
Shank Dia.0.406"
Shank TypeSDS Plus
Sub-brandMx4
System Of MeasurementImperial
Material - MachiningCarbide
Maximum Drilling Depth10"
Measurement SystemFractional Inch
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDecimal EquivalentDrill Bit SizeShank Dia.Primary Material ApplicationMax. Drilling DepthMaterialImpact RatedPrice
MILWAUKEE 48-20-5302 Tunnel Bit, 1 1/2 Inch Drill Bit Size, 20 Inch Max Drilling Depth, 22 Inch Length | CT3JZA 48-20-530222"1.51 1/2"0.703"Block, Brick, Concrete20"CarbideYes€342.99
MILWAUKEE 48-20-5324 Tunnel Bit, 3 1/8 Inch Drill Bit Size, 20 Inch Max Drilling Depth, 22 Inch Length | CT3JZB 48-20-532422"3.1253 1/8"0.703"Block, Brick, Concrete20"CarbideYes€600.52
MILWAUKEE 48-20-7310 Mx4 Sds Plus, 3/16 Inch Drill Bit Size, 2 Inch Max Drilling Dp, 4 Inch Overall Length | CT3JZC 48-20-73104"0.18750.188"0.406"Concrete2"CarbideYes€12.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-7364 Sds-Plus Drill Bit, 7/16 Inch Drill Bit Size, 10 Inch Max Drilling Depth, 12 Inch Length
€36.65 /unit