Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-7344 Sds-Plus Rotary Hammer Drill Bit, 5/16 Inch Drill Bit Size, 10 Inch Max Drilling Depth | CT3JXK

MILWAUKEE 48-20-7344 Rotary Hammer Drill Bit, 5/16 Inch Size, 10 Inch Max Drilling Depth

Item: CT3JXK Model: 48-20-7344Cross Ref: 785XZ4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Decimal Equivalent0.3125
Drill Bit Size0.312"
FinishBright, Uncoated
Impact RatedYes
MaterialCarbide
Max. Drilling Depth10"
Number Of Cutter Heads4
Overall Length12"
Primary Material ApplicationConcrete
Shank Dia.0.406"
Sub-brandMx4
System Of MeasurementImperial
Material - MachiningCarbide
Maximum Drilling Depth10"
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMaterialDecimal EquivalentDrill Bit SizeFinishMax. Drilling DepthPrimary Material ApplicationShank Dia.Pkg. Qty.Price
MILWAUKEE 48-89-2710 Drill Bit 1/16 Inch Black Oxide Pk 2 | AF6JCU 19RK16 48-89-27101 7/8"HSS0.016"0.062"Black Oxide---2€5.66
MILWAUKEE 48-89-2711 Drill Bit 5/64 Inch Black Oxide Pk 2 | AF6JCV 19RK17 48-89-27112"HSS0.078"0.078"Black Oxide---2€5.77
MILWAUKEE 48-89-2712 Drill Bit 3/32 Inch Black Oxide Pk 2 | AF6JCW 19RK18 48-89-27122 1/4"HSS0.094"0.094"Black Oxide---2€5.72
MILWAUKEE 48-89-2713 Drill Bit 7/64 Inch Black Oxide Pk 2 | AF6JCX 19RK19 48-89-27132 5/8"HSS0.109"0.109"Black Oxide---2€4.74
MILWAUKEE 48-89-2714 Drill Bit 1/8 Inch Black Oxide Pk 2 | AF6JCY 19RK20 48-89-27142 3/4"HSS1/8"1/8"Black Oxide---2€5.88
MILWAUKEE 48-89-2715 Drill Bit 9/64 Inch Black Oxide | AF6JCZ 19RK21 48-89-27152 7/8"HSS0.141"0.141"Black Oxide---1€1.85
MILWAUKEE 48-89-2716 Drill Bit 5/32 Inch Black Oxide | AF6JDA 19RK22 48-89-27163 1/8"HSS0.156"0.156"Black Oxide---1€1.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-7344 Rotary Hammer Drill Bit, 5/16 Inch Size, 10 Inch Max Drilling Depth
€25.18 /unit