Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-7090 Hammer Drill Bit Sds Plus 5/32 x 5 In | AB7QGJ 23Y566

MILWAUKEE 48-20-7090 Hammer Drill Bit Sds Plus 5/32 x 5 In

Item: AB7QGJ Model: 48-20-7090Cross Ref: 23Y566
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Hammer Drill Bit
Bit Dia.0.156"
Drilling Length2"
Number Of Cutter Heads2
Overall Length5"
Shank ShapeSDS Plus
Shank Size25/64"
Decimal Equivalent0.1563
Drill Bit Size5/32"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedYes
Material - MachiningCarbide Tipped
Maximum Drilling Depth2"
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.03
Ship length (cm)22.1
Ship width (cm)4.57
HS code8207502030
Country of OriginDE

Product Variants

ProductModelOverall LengthDrilling LengthNumber Of Cutter HeadsShank SizePrice
MILWAUKEE 48-20-7085 Hammer Drill Bit Sds Plus 1 x 18 In | AB7QDA 23Y481 48-20-708518"16"225/64"€76.52
MILWAUKEE 48-20-7058 Hammer Drill Bit Sds Plus 11/16 x 8 In | AB7QDJ 23Y489 48-20-70588"6"225/64"€35.93
MILWAUKEE 48-20-7066 Hammer Drill Bit Sds Plus 3/4 x 18 In | AB7QDR 23Y497 48-20-706618"16"225/64"€55.52
MILWAUKEE 48-20-7065 Hammer Drill Bit Sds Plus 3/4 x 12 In | AB7QDT 23Y498 48-20-706512"10"225/64"€41.91
MILWAUKEE 48-20-7067 Hammer Drill Bit Sds Plus 3/4 x 24 In | AB7QDV 23Y501 48-20-706724"22"225/64"€100.30
MILWAUKEE 48-20-7061 Hammer Drill Bit Sds Plus 3/4 x 8 In | AB7QDW 23Y502 48-20-70618"6"225/64"€35.55
MILWAUKEE 48-20-7473 Hammer Drill Bit Sds Plus 1/2 x 10 In | AB7QEB 23Y507 48-20-747310"8"225/64"€19.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-7090 Hammer Drill Bit Sds Plus 5/32 x 5 In