Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-6787 Drill Bit, 1 Inch Drill Bit Size, 10 Inch | CT3JJF

MILWAUKEE 48-20-6787 Drill Bit, 1 Inch Drill Bit Size, 10 Inch Size

Item: CT3JJF Model: 48-20-6787Cross Ref: 798HG7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
Decimal Equivalent1
Drill Bit Size1"
FinishBright, Uncoated
Flute Length10"
Flute TypeRegular Spiral
Impact RatedNo
MaterialCarbide Tipped
Max. Drilling Depth10"
Overall Length12"
Primary Material ApplicationConcrete
Shank Dia.1"
Shank TypeStraight With Three Flats
System Of MeasurementImperial
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide Tipped
Maximum Drilling Depth10"
Measurement SystemFractional Inch
Shank Diameter1"
Shank Type - MachiningStraight with Three Flats

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthFlute LengthFinishPrimary Material ApplicationCutting DirectionPrice
MILWAUKEE 48-20-6791 Drill Bit, 1 1/2 Inch Drill Bit Size, 10 Inch | CT3JHX 48-20-67911.512"1 1/2"10"10"Bright, UncoatedConcreteRight Hand€141.63
MILWAUKEE 48-20-6789 Drill Bit, 1 1/4 Inch Drill Bit Size, 10 Inch | CT3JHY 48-20-67891.2512"1 1/4"10"10"Bright, UncoatedConcreteRight Hand€118.57
MILWAUKEE 48-20-6732 Drill Bit, 1 1/4 Inch Drill Bit Size, 10 Inch | CT3JHZ 48-20-67321.2512"1 1/4"10"10"Bright, UncoatedConcreteRight Hand€110.06
MILWAUKEE 48-20-6788 Drill Bit, 1 1/8 Inch Drill Bit Size, 10 Inch | CT3JJA 48-20-67881.12512"1 1/8"10"10"Bright, UncoatedConcreteRight Hand€107.40
MILWAUKEE 48-20-6731 Drill Bit, 1 1/8 Inch Drill Bit Size, 10 Inch | CT3JJB 48-20-67311.12512"1 1/8"10"10"Bright, UncoatedConcreteRight Hand€107.40
MILWAUKEE 48-20-6790 Drill Bit, 1 3/8 Inch Drill Bit Size, 10 Inch | CT3JJC 48-20-67901.37512"1 3/8"10"10"Bright, UncoatedConcreteRight Hand€127.30
MILWAUKEE 48-20-6733 Drill Bit, 1 3/8 Inch Drill Bit Size, 10 Inch | CT3JJD 48-20-67331.37512"1 3/8"10"10"Bright, UncoatedConcreteRight Hand€127.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-6787 Drill Bit, 1 Inch Drill Bit Size, 10 Inch Size
€86.67 /unit