Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-6700 Drill Bit, 3/8 Inch Drill Bit Size, 6 Inch | CT3JJW

MILWAUKEE 48-20-6700 Drill Bit, 3/8 Inch Drill Bit Size, 6 Inch Size

Item: CT3JJW Model: 48-20-6700Cross Ref: 798HD8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.375
Drill Bit Size3/8"
FinishBright, Uncoated
Flute Length6"
Flute TypeRegular Spiral
Impact RatedNo
MaterialCarbide Tipped
Max. Drilling Depth6"
Overall Length8"
Primary Material ApplicationConcrete
Shank Dia.3/8"
Shank TypeSDS Plus
System Of MeasurementImperial
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide Tipped
Maximum Drilling Depth6"
Measurement SystemFractional Inch
Shank Diameter3/8"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthFlute LengthFinishPrimary Material ApplicationCutting DirectionPrice
MILWAUKEE 48-20-6791 Drill Bit, 1 1/2 Inch Drill Bit Size, 10 Inch | CT3JHX 48-20-67911.512"1 1/2"10"10"Bright, UncoatedConcreteRight Hand€141.63
MILWAUKEE 48-20-6789 Drill Bit, 1 1/4 Inch Drill Bit Size, 10 Inch | CT3JHY 48-20-67891.2512"1 1/4"10"10"Bright, UncoatedConcreteRight Hand€118.57
MILWAUKEE 48-20-6732 Drill Bit, 1 1/4 Inch Drill Bit Size, 10 Inch | CT3JHZ 48-20-67321.2512"1 1/4"10"10"Bright, UncoatedConcreteRight Hand€110.06
MILWAUKEE 48-20-6788 Drill Bit, 1 1/8 Inch Drill Bit Size, 10 Inch | CT3JJA 48-20-67881.12512"1 1/8"10"10"Bright, UncoatedConcreteRight Hand€107.40
MILWAUKEE 48-20-6731 Drill Bit, 1 1/8 Inch Drill Bit Size, 10 Inch | CT3JJB 48-20-67311.12512"1 1/8"10"10"Bright, UncoatedConcreteRight Hand€107.40
MILWAUKEE 48-20-6790 Drill Bit, 1 3/8 Inch Drill Bit Size, 10 Inch | CT3JJC 48-20-67901.37512"1 3/8"10"10"Bright, UncoatedConcreteRight Hand€127.30
MILWAUKEE 48-20-6733 Drill Bit, 1 3/8 Inch Drill Bit Size, 10 Inch | CT3JJD 48-20-67331.37512"1 3/8"10"10"Bright, UncoatedConcreteRight Hand€127.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-6700 Drill Bit, 3/8 Inch Drill Bit Size, 6 Inch Size
€45.51 /unit