Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-6152 Sds Plus Core Bit 1-3/8 In | AD6LHL 45L415

MILWAUKEE 48-20-6152 Sds Plus Core Bit 1-3/8 In

Item: AD6LHL Model: 48-20-6152Cross Ref: 45L415
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSDS Plus Core Bit
Size1 3/8"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
HS code8466100130
Country of OriginJP

Product Variants

ProductModelMPNPrice
MILWAUKEE 48-20-5005 Sds Plus Core Bit 1 In | AD6LGX 45L402 48-20-500548-20-5005€74.88
MILWAUKEE 48-20-5010 Sds Plus Core Bit 1 1/8 In | AD6LGY 45L403 48-20-501048-20-5010€83.85
MILWAUKEE 48-20-5015 Sds Plus Core Bit 1-1/4 In | AD6LGZ 45L404 48-20-501548-20-5015€127.29
MILWAUKEE 48-20-5020 Sds Plus Core Bit 1-3/8 In | AD6LHA 45L405 48-20-502048-20-5020€143.47
MILWAUKEE 48-20-5025 Sds Plus Core Bit 1-1/2 In | AD6LHB 45L406 48-20-502548-20-5025€155.98
MILWAUKEE 48-20-5030 Sds Plus Core Bit 1-3/4 In | AD6LHC 45L407 48-20-503048-20-5030€164.40
MILWAUKEE 48-20-5035 Sds Plus Core Bit 2 In | AD6LHD 45L408 48-20-503548-20-5035€176.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-6152 Sds Plus Core Bit 1-3/8 In