Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-5420 Hammer Drill Core Bit Sdsm x 3-1/8 x 11-3/8 | AB7FCK 22UP68

MILWAUKEE 48-20-5420 Hammer Drill Core Bit Sdsm x 3-1/8 x 11-3/8

Item: AB7FCK Model: 48-20-5420Cross Ref: 22UP68
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Core Bit
Bit Dia.3 1/8"
Drilling Length3"
Overall Length11 3/8"
Shank ShapeSDS MAX
Shank Size45/64"

Shipping Info:

Ship weight (kg) 1.323
Ship height (cm)8.89
Ship length (cm)39.37
Ship width (cm)8.89
HS code8207502030
Country of OriginDE

Product Variants

ProductModelOverall LengthDrilling LengthShank SizePrice
MILWAUKEE 48-20-5404 Hammer Drill Core Bit Sds Max 1-3/4 x 11-3/8 | AF7XBL 22UP62 48-20-540411 3/8"3"45/64"€226.00
MILWAUKEE 48-20-5406 Hammer Drill Core Bit Sds Max 1-3/4 x 22in | AF7XBM 22UP63 48-20-540622"3"45/64"€256.04
MILWAUKEE 48-20-5410 Hammer Drill Core Bit Sds Max 2 x 22 Inch | AF7XBN 22UP65 48-20-541022"3"45/64"€243.76
MILWAUKEE 48-20-5412 Hammer Drill Core Bit Sds Max 2-5/8 x 11-3/8 | AF7XBP 22UP66 48-20-541211 3/8"3"45/64"€250.06
MILWAUKEE 48-20-5414 Hammer Drill Core Bit Sds Max 2-5/8 x 22 Inch | AF7XBQ 22UP67 48-20-541422"3"45/64"€282.03
MILWAUKEE 48-20-5460 Hammer Drill Core Bit Spline 2 x 22 Inch | AF7XBR 22UP79 48-20-546022"3"3/4"€273.65
MILWAUKEE 48-20-5462 Hammer Drill Core Bit Spline 2-5/8 x 11-3/8 | AF7XBT 22UP80 48-20-546211 3/8"3"3/4"€271.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-5420 Hammer Drill Core Bit Sdsm x 3-1/8 x 11-3/8
€266.08 /unit