Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-5245 Core Bit, 4 Inch Core Dia, 4 Decimal Equivalent, 2 Inch | CT3HGD

MILWAUKEE 48-20-5245 Core Bit, 4 Inch Core Dia, 4 Decimal Equivalent, 2 Inch Size

Item: CT3HGD Model: 48-20-5245Cross Ref: 451N55
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit
Centering Bit IncludedNo
Core Bit Cutter MaterialCarbide Tipped
Core Body Length2"
Core Dia.4"
Cutting Tip FormAsymmetrical Teeth
Decimal Equivalent4
Includes(1) SDS+ Core 4" x 2" (48-20-5245)
Max. Drilling Depth2"
Overall Length2"
Primary Material ApplicationBlock, Brick, Concrete
Shank Dia.0.391"
Shank IncludedYes
Shank TypeSDS Plus
System Of MeasurementImperial
Wet Or Dry ApplicationDry
Core Diameter4"
Maximum Drilling Depth2"
Measurement SystemFractional Inch
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOverall LengthShank Dia.Centering Bit IncludedShank IncludedCore Dia.Primary Material ApplicationMax. Drilling DepthPrice
MILWAUKEE 48-20-5495 Core Bit, 0.2500 Inch Decimal Equivalent, 3 Inch | CT3HFT 48-20-54951/4"6 3/4"1/4"YesYes-Concrete, Masonry3"€26.21
MILWAUKEE 48-20-5205 Core Bit, 1 3/16 Inch Core Dia, 1.1875 Decimal Equivalent, 2 Inch | CT3HFU 48-20-52051.18752"0.391"NoNo1.188"Block, Brick, Concrete2"€67.77
MILWAUKEE 48-20-5220 Core Bit, 1 3/4 Inch Core Dia, 1.75 Decimal Equivalent, 2 Inch | CT3HFV 48-20-52201.752"0.391"NoYes1 3/4"Block, Brick, Concrete2"€94.81
MILWAUKEE 48-20-5210 Core Bit, 1 3/8 Inch Core Dia, 1.375 Decimal Equivalent, 2 Inch | CT3HFW 48-20-52101.3752"0.391"NoYes1 3/8"Block, Brick, Concrete2"€82.45
MILWAUKEE 48-20-5215 Core Bit, 1 9/16 Inch Core Dia, 1.5625 Decimal Equivalent, 2 Inch | CT3HFX 48-20-52151.56252"0.391"NoYes1.562"Block, Brick, Concrete2"€85.54
MILWAUKEE 48-20-5230 Core Bit, 2 9/16 Inch Core Dia, 2.5625 Decimal Equivalent, 2 Inch | CT3HFY 48-20-52302.56252 9/16"0.391"NoYes2.562"Concrete2"€114.66
MILWAUKEE 48-20-5225 Core Bit, 2 Inch Core Dia, 2 Decimal Equivalent, 2 Inch | CT3HFZ 48-20-522522"0.391"NoNo2"Concrete2"€106.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-5245 Core Bit, 4 Inch Core Dia, 4 Decimal Equivalent, 2 Inch Size
€167.07 /unit