Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-5235 Core Bit, 3 1/8 Inch Core Dia, 3.125 Decimal Equivalent, 2 Inch | CT3HGA

MILWAUKEE 48-20-5235 Core Bit, 3 1/8 Inch Core Dia, 3.125 Decimal Equivalent, 2 Inch Size

Item: CT3HGA Model: 48-20-5235Cross Ref: 451N53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit
Centering Bit IncludedNo
Core Bit Cutter MaterialCarbide
Core Body Length2"
Core Dia.3 1/8"
Decimal Equivalent3.125
For Tool TypeRotary Drills
Max. Drilling Depth2"
Overall Length3 1/8"
Primary Material ApplicationConcrete
Shank Dia.0.391"
Shank IncludedYes
Shank TypeSDS Plus
System Of MeasurementImperial
Wet Or Dry ApplicationDry
Maximum Drilling Depth2"
Measurement SystemFractional Inch
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.657
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOverall LengthShank Dia.Centering Bit IncludedShank IncludedCore Dia.Primary Material ApplicationMax. Drilling DepthPrice
MILWAUKEE 48-20-5495 Core Bit, 0.2500 Inch Decimal Equivalent, 3 Inch | CT3HFT 48-20-54951/4"6 3/4"1/4"YesYes-Concrete, Masonry3"€26.21
MILWAUKEE 48-20-5205 Core Bit, 1 3/16 Inch Core Dia, 1.1875 Decimal Equivalent, 2 Inch | CT3HFU 48-20-52051.18752"0.391"NoNo1.188"Block, Brick, Concrete2"€67.77
MILWAUKEE 48-20-5220 Core Bit, 1 3/4 Inch Core Dia, 1.75 Decimal Equivalent, 2 Inch | CT3HFV 48-20-52201.752"0.391"NoYes1 3/4"Block, Brick, Concrete2"€94.81
MILWAUKEE 48-20-5210 Core Bit, 1 3/8 Inch Core Dia, 1.375 Decimal Equivalent, 2 Inch | CT3HFW 48-20-52101.3752"0.391"NoYes1 3/8"Block, Brick, Concrete2"€82.45
MILWAUKEE 48-20-5215 Core Bit, 1 9/16 Inch Core Dia, 1.5625 Decimal Equivalent, 2 Inch | CT3HFX 48-20-52151.56252"0.391"NoYes1.562"Block, Brick, Concrete2"€85.54
MILWAUKEE 48-20-5230 Core Bit, 2 9/16 Inch Core Dia, 2.5625 Decimal Equivalent, 2 Inch | CT3HFY 48-20-52302.56252 9/16"0.391"NoYes2.562"Concrete2"€114.66
MILWAUKEE 48-20-5225 Core Bit, 2 Inch Core Dia, 2 Decimal Equivalent, 2 Inch | CT3HFZ 48-20-522522"0.391"NoNo2"Concrete2"€106.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-5235 Core Bit, 3 1/8 Inch Core Dia, 3.125 Decimal Equivalent, 2 Inch Size
€128.44 /unit