Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-3580 Core Bit, For 1 3/16 Inch Min Drill Dia, For 4 3/8 Inch | CP2EPQ

MILWAUKEE 48-20-3580 Core Bit, For 1 3/16 Inch Min Drill Dia, For 4 3/8 Inch Size

Item: CP2EPQ Model: 48-20-3580Cross Ref: 56GL01
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit
For Core Bit1.188" to 4.375"
For Tool TypeMilwaukee SDS Plus Core Bits
MaterialCarbide Tipped
Shank Dia.1/2"
TypeCore Bit
Wet Or Dry ApplicationDry
Bit MaterialCarbide Tipped
Bit TypeCentering Core Bit Body
Shank Diameter1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-3580 Core Bit, For 1 3/16 Inch Min Drill Dia, For 4 3/8 Inch Size
€16.07 /unit