Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-2100 Bit Adapter, On-Tool, Separate Vacuum, 3/4 Inch | CT3GQE

MILWAUKEE 48-20-2100 Bit Adapter, On-Tool, Separate Vacuum, 3/4 Inch Size

Item: CT3GQE Model: 48-20-2100Cross Ref: 366Y41
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Adapter
ApplicationDrilling
Compatible Chuck StyleSDS Plus
Compatible Tool TypeRotary Hammers
Dust Compartment TypeSeparate Vacuum
For Use With Grainger Item Number366X71
For Use With Mfr. Model Number48-20-2102, 48-20-2106, 48-20-2110, 48-20-2114, 48-20-2118
Length6 1/4"
MaterialRubber, Steel
Max. Application Dia.3/4"
Mounting LocationOn Tool
Overall Width2 1/2"
Solid Bit Optimal Drilling Range In Concrete7/16" to 3/4"
Wet Or Dry UseDry
Compatible With Grainger Part Number366X71
Compatible With Mfr. Model No.48-20-2102, 48-20-2106, 48-20-2110, 48-20-2114, 48-20-2118
Max. Application Diameter3/4"
Overall Length6 1/4"
Product TypeVacuum Bit Adapter
StandardsANSI

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompatible Chuck StyleMaterialCompatible Tool TypeWet Or Dry UseDust Compartment TypeCompatible Hose Dia.Overall WidthColorPrice
MILWAUKEE 5317-DE Dust Extraction Surface Attachment, On-Tool, Self-Contained, 2 3/4 Inch | CT3JZZ 5317-DESDS MAXPlasticRotary HammersDrySelf Contained2 3/4"4 5/8"Red€124.99
MILWAUKEE 49-90-2344 Dust Extractor Dust Box, On-Tool, Self-Contained, Universal, Sds-Plus, Hepa | CT3KAA 49-90-2344SDS Plus-Rotary HammersDrySelf Contained---€92.33
MILWAUKEE 49-90-2343 Dust Extractor Dust Box, On-Tool, Self-Contained, Universal, Sds-Plus, Hepa, M12 | CT3KAB 49-90-2343SDS Plus-UniversalDrySelf Contained1 1/4"--€85.64
MILWAUKEE 2912-DE Dust Extractor, On-Tool, Self-Contained, 2912-20/2914-20, Osha Table 1 Compliant, Sds-Plus | CT3KAC 2912-DESDS Plus-Rotary HammersDrySelf Contained---€326.91
MILWAUKEE 2915-DE Dust Extractor, On-Tool, Self-Contained, 2915-20, Osha Table 1 Compliant, Sds-Plus, Hepa | CT3KAD 2915-DESDS Plus-Rotary HammersDrySelf Contained---€325.43
MILWAUKEE 48-03-3135 Dust Extraction Tool Attachment, On-Tool, Self-Contained, Universal, Sds-Plus, Drilling | CT3KAX 48-03-3135SDS PlusPlasticRotary HammersDrySelf Contained1 1/4"4 1/8"Red€36.01
MILWAUKEE 48-03-3235 Dust Extraction Tool Attachment, On-Tool, Self-Contained, Universal, Sds-Plus, Drilling | CT3KAY 48-03-3235SDS PlusPlasticRotary HammersDrySelf Contained1 1/4"4 1/8"Red€14.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-2100 Bit Adapter, On-Tool, Separate Vacuum, 3/4 Inch Size