Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-08-1096 Caulk Gun Barrel, Sausage Pack | CV4LCP

MILWAUKEE 48-08-1096 Caulk Gun Barrel, Sausage Pack

Item: CV4LCP Model: 48-08-1096Cross Ref: 14P351
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaulk Gun Barrel
Barrel MaterialPlastic
ColorBlack, Clear
For Container Size20 oz.
For Container TypeSausage Pack
For Use WithM18 Cordless Caulk And Adhesive Guns
Includes20 oz. Clear Barrel
Length16"
Overall Width3"
Barrel MaterialsPlastic
Overall Length16"
ProductBarrel Kit

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-08-1096 Caulk Gun Barrel, Sausage Pack
€118.38 /unit