Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-00-5794 Reciprocating Saw Blade Bi-metal - Pack Of 5 | AE6KMT 5TJE9

MILWAUKEE 48-00-5794 Reciprocating Saw Blade Bi-metal - Pack Of 5

Item: AE6KMT Model: 48-00-5794Cross Ref: 5TJE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
BackStraight
Height1"
Length12"
MaterialBimetal
Shank Size1/2"
Shank TypeUniversal
Teeth Per Inch14.0
Width1"
Back StyleStraight
Blade Length12"
Blade MaterialBi Metal
Cut Width0.02"
Cutting Edge StyleRigid For Straight Cuts
For Use With Saw TypeReciprocating Saws
Materials CutAngle Iron, Pipe
Number Of Cutting Edges1
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)5.59
HS code8466915000
Country of OriginUS

Product Variants

ProductModelTeeth Per InchHeightBackShank SizePkg. Qty.Price
MILWAUKEE 48-00-1600 Reciprocating Saw Blade 12 Inch Length | AA2UZG 11C558 48-00-16005.02 1/8"Tapered1/2"1€30.95
MILWAUKEE 48-00-1610 Reciprocating Saw Blade 7-3/8 Inch Length - Pack Of 5 | AA2UZH 11C559 48-00-16105.01/2"Tapered1/2"5€34.40
MILWAUKEE 48-00-5035 Reciprocating Saw Blade Tapered - Pack Of 5 | AA9AVE 1BV06 48-00-50355.03/4"Tapered1/2"5€20.33
MILWAUKEE 48-00-5037 Reciprocating Saw Blade 12 Inch Length - Pack Of 5 | AA9AVF 1BV07 48-00-50376.03/4"Tapered1/2"5€29.87
MILWAUKEE 48-00-5052 Reciprocating Saw Blade 5 Inch Length - Pack Of 5 | AA9AVG 1BV08 48-00-50526.03/4"Tapered1/2"5€16.06
MILWAUKEE 48-00-5090 Reciprocating Saw Blade 4 Inch Length - Pack Of 5 | AA9AVH 1BV09 48-00-509010.03/4"Straight1/2"5€14.27
MILWAUKEE 48-00-5161 Reciprocating Saw Blade 3-5/8 Inch Length - Pack Of 5 | AA9AVJ 1BV10 48-00-516110.00.312"Tapered1/2"5€17.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-00-5794 Reciprocating Saw Blade Bi-metal - Pack Of 5
€40.86 /pack